Shop All Box, I-Beam, and Torpedo Levels
Kapro
985 APOLLO Heavy-Duty 36" Magnetic Professional Box Level
Mfr # 985-41X-36M
Zoro # G202638572
product price: $43.65
/ea
$43.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy <0.0005"/"
- Color Red
- Width 1"
- Features Swivel Plumb-Site Magnified Vial
- Application Layout and marking, construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapro
- MFR # 985-41X-36M
- Zoro # G202638572
- UPC # 739632721365
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 36" |
Width | 1" |
Height | 2.33" |
Details
Accuracy | <0.0005"/" |
Color | Red |
Features | Swivel Plumb-Site Magnified Vial |
Application | Layout and marking, construction |
Magnetic/Nonmagnetic | Magnetic |
Material | Aluminum |
Type | Box Beam |
Item | Level |
Vial Type | Solid Acrylic |
Standards | VPA Certified |
Number of Milled Surfaces | 2 |
Description
This classic Heavy Duty professional level, 985 Apollo, offers so much that its competitors do not. These strong, robust levels have 3 hand calibrated, solid acrylic vials with an accuracy of < 0.0005 in./in, The 985 has attained the prestigious VPA Germany tested seal, setting it apart from others like it on the market. Let's not forget the Dual-View Plumb Site feature. Make tedious side views a thing of the past with our patented design by viewing straight down plumb on the vertical.
The Apollo is also fully reversible for quick transitions between floor and ceiling leveling. Its ergo-grip, non slip "air-cushioned" handles and shock absorbing end caps make it easy to handle for extended periods, and the 32 inch has 2 milled read surfaces for superior accuracy.
The 985 is one of the toughest levels in the industry. See the Kapro difference for yourself.
The Apollo is also fully reversible for quick transitions between floor and ceiling leveling. Its ergo-grip, non slip "air-cushioned" handles and shock absorbing end caps make it easy to handle for extended periods, and the 32 inch has 2 milled read surfaces for superior accuracy.
The 985 is one of the toughest levels in the industry. See the Kapro difference for yourself.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Toggle Pad, 1-8, Black Oxide (44308)
- MILWAUKEE TOOL 5m/16' Wide Blade Tape Measure (48-22-0217)
- FACOM Open End Wrench, Satin, 4mm x 2-3/4 in (FM-34.4)
- KAPRO 246 Handy Pocket Level, 4-Inch (246)
- KAPRO 985 APOLLO Heavy-Duty 24" Professional Box Level (985-41X-24)
- KAPRO 985 APOLLO Heavy-Duty 96" Magnetic Professional Box Level (985-41X-96M)
- KAPRO 779 SPIRIT Lightweight Box Level 20cm (779-40-20)
- KAPRO 175 MaxPro Heavy Duty 48" I-Beam w/45° Vial (175-82-48)
- KAPRO 229 Magnetic Toolbox Level 9" (229-32-B)
- KAPRO 950 Heavy Duty Cast Level w/Swivel Plumb Site (950-41SP-18)
- STABILA Aluminum Magnetic Type 196-2 M Magnetic Level Set 3 Vial Beam Box, Yellow - 3 Piece (ST8283)
- Kapro Levels, Compasses, and Plumb Bobs