Shop All Laser Level Accessories
Kapro
984 Laser Detector with Clamp - RED Beam
Mfr # 894-04
Zoro # G102669843
product price: $96.69
/ea
Free Shipping & Returns
$96.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.5"
- Type Digital Detector
- Color BlackRed
- Width 2.5"
- Features Audible Indicator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapro
- MFR # 894-04
- Zoro # G102669843
- UPC # 739632722089
- Country of Origin China
- Category Laser Level Accessories
Dimensions
Length | 6.5" |
Width | 2.5" |
Height | 1.25" |
Details
Item | Laser Detector |
Type | Digital Detector |
Color | BlackRed |
Features | Audible Indicator |
Includes | Laser detector, clamp |
Application | Long distance use with a laser level including: Construction, outdoor gradient jobs like fences, plumbing, etc. |
Visual/Audible Indicators | Yes |
Range (Ft.) | 165' (50m) |
Material | Plastic |
For Use With | Red Lasers in Pulse Mode |
Description
Jobs that require high accuracy, long range use requires Kapro's RED Beam Laser Detector. Unless projected onto a solid surface, laser beams require a target to be highly visible. This handy detector has an outdoor range of up to 165 ft (50 m), and is used to locate RED laser beams with laser levels on pulse mode. It has a high accuracy of +/- 1.5 mm (Low accuracy of +/-2.5 mm). It gives off both visible and audible indicators when level has been found for ease of long-range use. 9v batteries and clamp are included.
*Pair with the 840 Red BeamFinder Glasses for outstanding visibility on any job site.
*Pair with the 840 Red BeamFinder Glasses for outstanding visibility on any job site.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 2-1/4 HP* Router (RF1101)
- ZORO SELECT Chucking Reamer, 5/16 In., 6 Flute, HSS (11V379)
- WIDIA Spiral Flute Tap, Bottoming, 3 (GT325004)
- SPEEDAIRE Surface Tool Adapter, 2-3/4 In (21AC23)
- KAPRO 886-23 Universal Wall Mount (886-23)
- KAPRO 886-20 Laser Angle Mount (886-20)
- KAPRO 841 Tripod Adapter (841)
- KAPRO 886-24 Laser Multi Functional Magnetic Wall Mount (886-24)
- KAPRO 845 Red Laser Target (845)
- KAPRO 840- Red BeamFinder Glasses (840)
- JOHNSON LEVEL & TOOL Mounting Bracket, For Alignment Lasers (40-6229)
- Kapro Levels, Compasses, and Plumb Bobs