Shop All Box, I-Beam, and Torpedo Levels
Kapro
977 NEPTUNE Lightweight 24" Professional Box Level
Mfr # 977-41-24
Zoro # G102638580
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24"
- Accuracy <0.0005"/"
- Color Red
- Width 1"
- Application Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kapro
- MFR # 977-41-24
- Zoro # G102638580
- UPC # 739632722805
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 24" |
Width | 1" |
Height | 2" |
Details
Accuracy | <0.0005"/" |
Color | Red |
Application | Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects |
Magnetic/Nonmagnetic | Non-Magnetic |
Number of Level Vials | 3 |
Vial Type | Solid Acrylic |
Item | Level |
Material | Aluminum |
Standards | VPA Certified |
Number of Milled Surfaces | 1 |
Description
Kapro 977 NEPTUNE Box Level is a solid and durable Box level that measures up to any task. It has 3 solid acrylic shockproof vials, including: 1 horizontal vial with gradient lines up to 2%, and 2 vertical vials. The 977 features an extraordinary accuracy of < 0.0005 in/1 in. (0.5 mm/m), warranted for accuracy for life, in a durable and lightweight profile.
It has a perfectly milled base (up to 48") for added precision, and a wall-grip feature to make one handed work a cinch. Its magnetic surface makes it a great choice for industrial job sites.
Due to its lightweight profile, the 977 NEPTUNE is perfect for Drywall, Roofing, Framing and other Residential construction jobs.
It has a perfectly milled base (up to 48") for added precision, and a wall-grip feature to make one handed work a cinch. Its magnetic surface makes it a great choice for industrial job sites.
Due to its lightweight profile, the 977 NEPTUNE is perfect for Drywall, Roofing, Framing and other Residential construction jobs.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 200 ft Corded Drain Cleaning Machine, 115V AC (K-1500A)
- IDEAL S-Class Fish Tape 50FT (31-160)
- WESTWARD Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (5TVT5)
- KRAFT TOOL Elite Series Trowel Carbon St, 13"x5 (PLE470K)
- KAPRO 781 Genesis 24" Magnetic Box Level (781-PM-24)
- KAPRO 985 APOLLO Heavy-Duty 24" Magnetic Professional Box Level (985-41X-24M)
- KAPRO 995 VULCAN 72" Magnetic The next Generation in Box Levels (995-41X-72M)
- KAPRO 985T - Titan Mason 24" Box Level (985T-41X-24)
- KAPRO 227 Magnetic Toolbox Level with Rubber End Caps (227-08)
- KAPRO 985T - Titan Mason 48" Box Level (985T-41X-48)
- SWANSON TOOL CO Swanson Tools 698-TL041M 6.5 Inch Lil Savage Solid Billet Torpedo Level (698-TL041M)
- Kapro Box, I-Beam, and Torpedo Levels