Shop All Specialty Levels
Kapro
935 10" Magnetic Cast Torpedo w/Optivision & Angle Finder
Mfr # 935-10
Zoro # G902668411
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Torpedo Level
- Color White
- Length (In.) 10"
- Width (In.) 1"
- Features Magnetic, Optivision Angle-Finder Vial, V-Groove
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapro
- MFR # 935-10
- Zoro # G902668411
- UPC # 739632721198
- Country of Origin China
- Category Specialty Levels
Dimensions
Length (In.) | 10" |
Width (In.) | 1" |
Height (In.) | 2.1" |
Details
Item | Level |
Type | Torpedo Level |
Color | White |
Features | Magnetic, Optivision Angle-Finder Vial, V-Groove |
Material | Cast Aluminum |
Accuracy | <0.0005"/" |
Vial Type | Solid Acrylic |
Application | Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects |
Standards | VPA Certified professional solid acrylic vials |
Description
935 10" Magnetic Cast Torpedo w/Optivision & Angle Finder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Universal Impact Socket Set, SAE, Metric, 18 pcs (J72230)
- WILTON Soft Face Sledge, 6 lb, 38 In, Rubber/Steel (40636)
- WERA 1/4" Drive Ratchet Set SAE, Torx(R) 28 Pieces 3/16 in to 1/2 in , Chrome (05004021001)
- DEWALT 3/8" x 6" Heavy Duty Spade Bit (DW1572)
- JOHNSON LEVEL & TOOL Level Vial, Acrylic, 1.246 In L, PK25 (SM904)
- HOPKINS TWO WAY GRADUATED NEVER FADE LEVEL (8526)
- JOHNSON LEVEL & TOOL Bulls Eye Level, Acrylic, 0.787 In L, PK10 (SM055)
- IRWIN Line Level (1794483)
- JOHNSON LEVEL & TOOL Bulls Eye Level, Acrylic, 1.180 In L, PK10 (SM100)
- KIPP Round Spirit Level With Holder D1=24 H=11 Pmma, Comp:Acrylic Glass, D=36, E53' Sensitivity 53' (K1153.241153)
- GEIER & BLUHM Circular Level, 1-7/16 in dia, Two Circles (2-14010)
- Kapro Levels, Compasses, and Plumb Bobs