Shop All Box, I-Beam, and Torpedo Levels
Kapro
930 Smartcast Mason's 32" Level w/Optivision
Mfr # 930-32
Zoro # G602638592
product price: $72.95
/ea
$72.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 32"
- Accuracy <0.0005"/"
- Color White
- Width 1.2"
- Features Optivision Vial, Strike Pads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapro
- MFR # 930-32
- Zoro # G602638592
- UPC # 739632720870
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 32" |
Width | 1.2" |
Height | 2.2" |
Details
Accuracy | <0.0005"/" |
Color | White |
Features | Optivision Vial, Strike Pads |
Application | Masonry, tiling, concrete work, cosntruction |
Number of Level Vials | 3 |
Item | Level |
Vial Type | Solid Acrylic |
Type | Masonry level |
Material | Cast Aluminum |
Standards | VPA Certified |
Number of Milled Surfaces | 1 |
Description
Kapro 930 SmartCast is a professional heavy duty cast mason’s level with a modern tapered profile that includes 2 break-proof solid acrylic vials based on Kapro’s patented Optivision Red feature.
The Optivision Red technology creates a strong color definition around the spirit level's bubble, in stark contrast to the white vial background and clear liquid. The color contrast makes the bubble edges significantly easier to see, for fast and accurate placement between the vial's reading lines. The horizontal Optivision Red vial is tilted for an easier view and has gradient lines up to 2% marked inside the vial so they will never move or scratch.
The 930 has a finely milled base surface for increased precision and the vials are the only ones on the market that carry the prestigious VPA accuracy certification of 0.0005 in/in (0.5 mm/m) and are guaranteed for accuracy for life.
The 930 has a reinforced profile with a bridge at the horizontal vial for superior strength. and the level’s integrity is protected by tough and durable shock-absorbing end caps with rubber strike pads making it the perfect tool for laying tile. You can rely on the 930’s accuracy trowel blow after trowel blow.
The Optivision Red technology creates a strong color definition around the spirit level's bubble, in stark contrast to the white vial background and clear liquid. The color contrast makes the bubble edges significantly easier to see, for fast and accurate placement between the vial's reading lines. The horizontal Optivision Red vial is tilted for an easier view and has gradient lines up to 2% marked inside the vial so they will never move or scratch.
The 930 has a finely milled base surface for increased precision and the vials are the only ones on the market that carry the prestigious VPA accuracy certification of 0.0005 in/in (0.5 mm/m) and are guaranteed for accuracy for life.
The 930 has a reinforced profile with a bridge at the horizontal vial for superior strength. and the level’s integrity is protected by tough and durable shock-absorbing end caps with rubber strike pads making it the perfect tool for laying tile. You can rely on the 930’s accuracy trowel blow after trowel blow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 RED ROTARY LASER ACCY KIT (3701-21T)
- WILLIAMS 3/8" Drive Socket Set, 7 pcs (WSBD-7RC)
- SUNEX 1" Drive Impact Socket Adapter SAE (5303)
- SUPERCUT 82-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (403558)
- KAPRO 246 Handy Magnetic Pocket Level, 4-Inch (246M)
- KAPRO 920 Shark Mason's 24" Level w/Plumb Site (920-10-24)
- KAPRO 930 Smartcast Mason's 24" Level w/Optivision (930-24)
- KAPRO 227 Magnetic Toolbox Level with Rubber End Caps (227-08)
- KAPRO 150 Semi-professional 72" I-Beam w/Plumb Site (150-81-72)
- KAPRO 770 EXODUS The Ruler in Levels 48" (770-42-48)
- INSIZE Block Level, 1-31/32" W, 12" L, Cast Steel (4901-12)
- Kapro Box, I-Beam, and Torpedo Levels