Shop All Box, I-Beam, and Torpedo Levels
Kapro
930 Smartcast Mason's 24" Level w/Optivision
Mfr # 930-24
Zoro # G402638587
product price: $52.35
/ea
$52.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24"
- Accuracy <0.0005"/"
- Color White
- Width 1"
- Features Optivision Vial, Strike Pads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapro
- MFR # 930-24
- Zoro # G402638587
- UPC # 739632720726
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 24" |
Width | 1" |
Height | 2.2" |
Details
Accuracy | <0.0005"/" |
Color | White |
Features | Optivision Vial, Strike Pads |
Application | Masonry, tiling, concrete work, cosntruction |
Number of Level Vials | 3 |
Item | Level |
Type | Masonry Level |
Vial Type | Solid Acrylic |
Material | Cast Aluminum |
Standards | VPA Certified |
Number of Milled Surfaces | 1 |
Description
Kapro 930 SmartCast is a professional heavy duty cast mason’s level with a modern tapered profile that includes 2 break-proof solid acrylic vials based on Kapro’s patented Optivision Red feature.
The Optivision Red technology creates a strong color definition around the spirit level's bubble, in stark contrast to the white vial background and clear liquid. The color contrast makes the bubble edges significantly easier to see, for fast and accurate placement between the vial's reading lines. The horizontal Optivision Red vial is tilted for an easier view and has gradient lines up to 2% marked inside the vial so they will never move or scratch.
The 930 has a finely milled base surface for increased precision and the vials are the only ones on the market that carry the prestigious VPA accuracy certification of 0.0005 in/in (0.5 mm/m) and are guaranteed for accuracy for life.
The 930 has a reinforced profile with a bridge at the horizontal vial for superior strength. and the level’s integrity is protected by tough and durable shock-absorbing end caps with rubber strike pads making it the perfect tool for laying tile. You can rely on the 930’s accuracy trowel blow after trowel blow.
The Optivision Red technology creates a strong color definition around the spirit level's bubble, in stark contrast to the white vial background and clear liquid. The color contrast makes the bubble edges significantly easier to see, for fast and accurate placement between the vial's reading lines. The horizontal Optivision Red vial is tilted for an easier view and has gradient lines up to 2% marked inside the vial so they will never move or scratch.
The 930 has a finely milled base surface for increased precision and the vials are the only ones on the market that carry the prestigious VPA accuracy certification of 0.0005 in/in (0.5 mm/m) and are guaranteed for accuracy for life.
The 930 has a reinforced profile with a bridge at the horizontal vial for superior strength. and the level’s integrity is protected by tough and durable shock-absorbing end caps with rubber strike pads making it the perfect tool for laying tile. You can rely on the 930’s accuracy trowel blow after trowel blow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Ultra Smooth Double Cut 24" x 13/16" (07827)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E3105X3-5PK)
- DIABLO 6-1/2", 40-Teeth Circular Saw Blade (D0641X)
- GEDORE Convertor 1/2" To 3/4" (1932)
- KAPRO 440-08 Line Level (440-08)
- KAPRO 150 Semi-professional 48" Magnetic I-Beam w/Plumb Site (159-81-48)
- KAPRO 905 CONDOR 72" Professional Box Level with OPTIVISION Red (905-41-72)
- KAPRO 985 APOLLO Heavy-Duty 24" Magnetic Professional Box Level (985-41X-24M)
- KAPRO 779 SPIRIT Lightweight Box Level 120cm (779-40-120)
- KAPRO 985 APOLLO Heavy-Duty 24" Professional Box Level (985-41X-24)
- SWANSON TOOL 6" Lil' Savage Magnetic Torpedo Level (TL041M)
- Kapro Box, I-Beam, and Torpedo Levels