Shop All Box, I-Beam, and Torpedo Levels
Kapro
926M Magnetic Electrician Billet Level w/No-Dog
Mfr # 926M
Zoro # G602638585
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6.5"
- Accuracy 0.001"/"
- Color Red
- Width 1.25"
- Features Anodized, Plumb-Site Vial, No-Dog Attachment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapro
- MFR # 926M
- Zoro # G602638585
- UPC # 739632722423
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 6.5" |
Width | 1.25" |
Height | 1.25" |
Details
Accuracy | 0.001"/" |
Color | Red |
Features | Anodized, Plumb-Site Vial, No-Dog Attachment |
Includes | Dog |
Application | Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects |
Magnetic/Nonmagnetic | Magnetic |
Number of Level Vials | 4 |
Type | Billet Level |
Item | Level |
Vial Type | Cyclindrical |
Material | Aluminum |
Description
The Kapro 926M Aluminum Billet Torpedo level with No-Dog features supreme strength and durability combined with top of its category accuracy. It is the perfect tool for electrical, plumbing and HVAC professionals.
The 926M is precision-machined and anodized for maximum durability. It incorporates vials at 0°, 30°, 45° and 90°angles with top viewing windows and is equipped with a No-Dog attachment for easy and precise pipe and conduit bending.
The 926M is equipped with 3 extra strong Rare-earth magnets over a finely milled bottom surface and a top V-Groove for easy use on pipes.
The 926M is precision-machined and anodized for maximum durability. It incorporates vials at 0°, 30°, 45° and 90°angles with top viewing windows and is equipped with a No-Dog attachment for easy and precise pipe and conduit bending.
The 926M is equipped with 3 extra strong Rare-earth magnets over a finely milled bottom surface and a top V-Groove for easy use on pipes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS RULE RIGID 6X3/4"" 4R (676)
- REGAL CUTTING TOOLS M20 x 1.5 Hand Tap D3 4 Flt Bottom (020431AS)
- VEGA Hex T-Handle, 4 in x 3/32 (LTH3324)
- CRAFTSMAN Sockets, 3/8" Drive 3/4" Spark Plug Sock (CMMT43340)
- KAPRO 985D DIGIMAN Professional 48" Magnetic Digital Level (985D-48B)
- KAPRO 995 VULCAN 48" The next Generation in Box Levels (995-41X-48)
- KAPRO 905 CONDOR 24" Magnetic Professional Box Level with OPTIVISION Red (905-41-24M)
- KAPRO 176 Maxpro Magnetic Heavy Duty 24" I-Beam w/45° Vial (176-82-24)
- KAPRO 724 Cast Toolbox Scafolders Level (724)
- KAPRO 440-08 Line Level (440-08)
- KAPRO 930 Smartcast Mason's 32" Level w/Optivision (930-32)
- Kapro Levels, Compasses, and Plumb Bobs