Shop All Box, I-Beam, and Torpedo Levels
Kapro
920 Shark Mason's 32" Level w/Plumb Site
Mfr # 920-10-32
Zoro # G302638618
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 32"
- Accuracy <0.0005"/"
- Color Red
- Width 1"
- Features Swivel Plumb-Site Vial, Strike Pads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapro
- MFR # 920-10-32
- Zoro # G302638618
- UPC # 739632000125
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 32" |
Width | 1" |
Height | 1.8" |
Details
Accuracy | <0.0005"/" |
Color | Red |
Features | Swivel Plumb-Site Vial, Strike Pads |
Application | Masonry, tiling, concrete work, cosntruction |
Item | Level |
Vial Type | Solid Acrylic |
Material | Cast Aluminum |
Type | Masonry level |
Standards | VPA Certified |
Number of Milled Surfaces | 1 |
Description
Mason’s levels must be tough – hammered and dropped, the level has to maintain its accuracy in the toughest working conditions. The Kapro 920 Shark is the ultimate mason’s level, innovatively designed with a heavy duty cast trapezoid profile.
2 shock absorbing rubber anvils for hard and repeated trowel blows. The 920 can take hit after hit and always keeps its accuracy and integrity.
A finely milled base insures the 920 Shark improves the accuracy of leveling especially when doing tile work by keeping the level directly against the measuring surface.
The 920 Shark features 2 solid acrylic vials – one horizontal and one vertical with our patented Plumb Site Dual View feature. Trust Kapro level of accuracy with a lifetime accuracy guarantee on all of our hand calibrated vials.
The Plumb Site Vial provides a direct view of the vertical vial without the need to twist or bend your neck for side viewing. Place the 920 against any vertical surface and look straight into the Plumb Site viewer – easy and accurate readings every time.
For accuracy, Kapro is unsurpassed. Ours are the only vials on the market that carry the prestigious VPA accuracy certification of 0.000 5in/in (0.5 mm/m), tested in Germany, and are guaranteed for life.
The 920 Shark with its modern trapezoid cast Aluminum profile, tough Rubber Anvils, Milled surface, Plumb Site Dual View feature is the ultimate mason’s level.
2 shock absorbing rubber anvils for hard and repeated trowel blows. The 920 can take hit after hit and always keeps its accuracy and integrity.
A finely milled base insures the 920 Shark improves the accuracy of leveling especially when doing tile work by keeping the level directly against the measuring surface.
The 920 Shark features 2 solid acrylic vials – one horizontal and one vertical with our patented Plumb Site Dual View feature. Trust Kapro level of accuracy with a lifetime accuracy guarantee on all of our hand calibrated vials.
The Plumb Site Vial provides a direct view of the vertical vial without the need to twist or bend your neck for side viewing. Place the 920 against any vertical surface and look straight into the Plumb Site viewer – easy and accurate readings every time.
For accuracy, Kapro is unsurpassed. Ours are the only vials on the market that carry the prestigious VPA accuracy certification of 0.000 5in/in (0.5 mm/m), tested in Germany, and are guaranteed for life.
The 920 Shark with its modern trapezoid cast Aluminum profile, tough Rubber Anvils, Milled surface, Plumb Site Dual View feature is the ultimate mason’s level.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL PRODUCTS HSS Live Center, 4 MT, Standard Point (10524)
- SUPERCUT 150-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade (532388)
- MILWAUKEE TOOL 13 in. Long Reach Straight Nose Pliers (48-22-6540)
- WIDIA End Mill, 4.80mm Milling Dia., D002/D012 (577704012MT)
- KAPRO 985T - Titan Mason 24" Box Level (985T-41X-24)
- KAPRO 771M TWIN Magnetic Heavy Duty Toolbox Level 8" (771-42X-8)
- KAPRO 104 40" Drainage Level (104-40)
- KAPRO 175 MaxPro Heavy Duty 48" I-Beam w/45° Vial (175-82-48)
- KAPRO 905 CONDOR 72" Professional Box Level with OPTIVISION Red (905-41-72)
- KAPRO 176 Maxpro Magnetic Heavy Duty 72" I-Beam w/45° Vial (176-82-72)
- SANDS LEVEL & TOOL CO Digital Level, 24 (SLDIG24)
- Kapro Box, I-Beam, and Torpedo Levels