Shop All Box, I-Beam, and Torpedo Levels
Kapro
905 CONDOR 72" Magnetic Professional Box Level with OPTIVISION Red
Mfr # 905-41-72M
Zoro # G302638649
product price: $97.45
/ea
Free Shipping & Returns
$97.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 72"
- Color White
- Width 1.2"
- Features Optivision Plumb-Site Vial
- Application Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapro
- MFR # 905-41-72M
- Zoro # G302638649
- UPC # 739632720887
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 72" |
Width | 1.2" |
Height | 2.6" |
Details
Color | White |
Features | Optivision Plumb-Site Vial |
Application | Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects |
Magnetic/Nonmagnetic | Magnetic |
Number of Level Vials | 3 |
Material | Aluminum |
Item | Level |
Vial Type | Solid Acrylic |
Standards | VPA Certified |
Description
The 905 Condor is based on our revolutionary patented Optivision red vial technology which increases vial visibility by up to 8 times, compared to conventional vials, at the highest accuracy of < 0.0005 in/in (0.5 mm/m). It includes 3 vials: 1 Optivision with gradient line up to 2% Plumb Site, allowing you to view the vial plumb without having to crane your neck. All vials are solid acrylic break-proof
It is fully reversible, able to level both normally and upside down for quick adjustments between floor and ceiling surfaces. Its highly ergonomic design features an Ergo Grip handle, continuous marking surface, finely milled base, and a wall-grip for ease of one-handed use.
Kapro's 905 Condor is an extremely durable box level – based on a modern asymmetric profile that includes a vial bridge for extra strength and dual-component cushioned shockproof end caps. The 905 offers all the state of the art features that make your work easier, quicker, and more accurate.
It is fully reversible, able to level both normally and upside down for quick adjustments between floor and ceiling surfaces. Its highly ergonomic design features an Ergo Grip handle, continuous marking surface, finely milled base, and a wall-grip for ease of one-handed use.
Kapro's 905 Condor is an extremely durable box level – based on a modern asymmetric profile that includes a vial bridge for extra strength and dual-component cushioned shockproof end caps. The 905 offers all the state of the art features that make your work easier, quicker, and more accurate.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Cable Cutter Set, 9" & 7", 2pcs (1YNB2)
- TAPMATIC Quill Clamp, 2 3/8 to 4 1/2 In Dia, (290991)
- SAFEWAZE 20" Duffle Bag (FS8150)
- KIPP Adjustable Handle Size: 2, 5/16-18X30, Plastic, Blue RAL 5017, Comp: Steel (K0269.2A387X30)
- KAPRO 720 Supercast Masonry Level 24" (720-10-24)
- KAPRO 920 Shark Mason's 32" Level w/Plumb Site (920-10-32)
- KAPRO 905 CONDOR 24" Professional Box Level with OPTIVISION Red (905-41-24)
- KAPRO 441 Super Durable Line Level (441-08)
- KAPRO 781 Genesis 48" Box Level (781-41P-48)
- KAPRO 176 Maxpro Magnetic Heavy Duty 72" I-Beam w/45° Vial (176-82-72)
- KRAFT TOOL Magnesium Tri Level Placer, 42" (CC935-01)
- Kapro Levels, Compasses, and Plumb Bobs