Shop All Box, I-Beam, and Torpedo Levels
Kapro
905 CONDOR 48" Magnetic Professional Box Level with OPTIVISION Red
Mfr # 905-41-48M
Zoro # G302638625
$57.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 48"
- Accuracy <0.0005"/"
- Color White
- Width 1.2"
- Features Optivision Plumb-Site Vial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kapro
- MFR # 905-41-48M
- Zoro # G302638625
- UPC # 739632720580
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 48" |
Width | 1.2" |
Height | 2.6" |
Details
Accuracy | <0.0005"/" |
Color | White |
Features | Optivision Plumb-Site Vial |
Application | Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects |
Magnetic/Nonmagnetic | Magnetic |
Number of Level Vials | 3 |
Item | Level |
Material | Aluminum |
Vial Type | Solid Acrylic |
Type | Box Beam |
Standards | VPA Certified |
Number of Milled Surfaces | 1 |
Description
The 905 Condor is based on our revolutionary patented Optivision red vial technology which increases vial visibility by up to 8 times, compared to conventional vials, at the highest accuracy of < 0.0005 in/in (0.5 mm/m). It includes 3 vials: 1 Optivision with gradient line up to 2% Plumb Site, allowing you to view the vial plumb without having to crane your neck. All vials are solid acrylic break-proof
It is fully reversible, able to level both normally and upside down for quick adjustments between floor and ceiling surfaces. Its highly ergonomic design features an Ergo Grip handle, continuous marking surface, finely milled base, and a wall-grip for ease of one-handed use.
Kapro's 905 Condor is an extremely durable box level – based on a modern asymmetric profile that includes a vial bridge for extra strength and dual-component cushioned shockproof end caps. The 905 offers all the state of the art features that make your work easier, quicker, and more accurate.
It is fully reversible, able to level both normally and upside down for quick adjustments between floor and ceiling surfaces. Its highly ergonomic design features an Ergo Grip handle, continuous marking surface, finely milled base, and a wall-grip for ease of one-handed use.
Kapro's 905 Condor is an extremely durable box level – based on a modern asymmetric profile that includes a vial bridge for extra strength and dual-component cushioned shockproof end caps. The 905 offers all the state of the art features that make your work easier, quicker, and more accurate.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 10 in Irwin Vise-Grip Hex Key Adjusting Screw Plain Grip Locking Plier (10WR)
- WESTWARD 1/2 in Drive, 17mm Triple Square Metric Socket, 12 Points (53YU68)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF32TX302)
- GEARWRENCH 44 Piece 90T SAE/Metric Combination Ratcheting Wrench & Long Arm Hex Key Set with Foam Storage Tray (86528)
- KAPRO 905 CONDOR 72" Professional Box Level with OPTIVISION Red (905-41-72)
- KAPRO 905 CONDOR 48" Professional Box Level with OPTIVISION Red (905-41-48)
- KAPRO 995 VULCAN 24" The next Generation in Box Levels (995-41X-24)
- KAPRO 779 SPIRIT Lightweight Box Level 20cm (779-40-20)
- KAPRO 779T Magnetic Aluminum Torpedo Level 10" (779T)
- KAPRO 995 VULCAN 78" Magnetic The next Generation in Box Levels (995-41X-78M)
- ZIPLEVEL Ziplevel ZLP-100 PRO-2000 100 ft. High Precision Altimeter (ZLP-100)
- Kapro Box, I-Beam, and Torpedo Levels