Shop All Electronic and Laser Leveling Kits
Kapro
8991 PROLASER Self-Leveling Rotating Laser IP65 (Red)
Mfr # 8991
Zoro # G402638600
Free Shipping & Returns
$962.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects
- Accuracy 0.0001'/'
- Power Source (4) 9V Batteries
- Length (In.) 1'
- Includes (1) Laser Level, (1) Remote control, (1) Pair BeamFinder glasses, (1) Protective case, (2) Battery Brackets, Batteries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kapro
- MFR # 8991
- Zoro # G402638600
- UPC # 739632724267
- Country of Origin China
- Category Electronic and Laser Leveling Kits
Dimensions
Length (In.) | 1' |
Details
Item | Laser Level |
Application | Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects |
Accuracy | 0.0001'/' |
Power Source | (4) 9V Batteries |
Includes | (1) Laser Level, (1) Remote control, (1) Pair BeamFinder glasses, (1) Protective case, (2) Battery Brackets, Batteries |
Color | Red |
Features | Plumb-Dot, Pulse Mode, Manual Mode |
Material | Plastic |
Number of Beams | 2 |
Range with Detector | 980 ft |
Speeds | 0, 60, 120, 300, 600 rpm |
Beam Color | Red |
Electronic Self-Leveling Range | +/-5 Degrees |
IP Rating | IP65 |
Scan Modes | 6 |
Description
The 8991 is a must-have for any job that requires accurate, long range, measurements, in various worksites and weather conditions.
It offers a great operating diameter of 890’ (300 m) and an exceptional accuracy of 0.0001”/1” (0.1 mm/m), reducing the chance of mistakes or slip-ups at even the most extreme distances. The separate detector also means that you can track measurements from a distance.
The laser beam can be customized with five different rotation speeds and six scan modes and can be tilted up to 5° in both X and Y planes for sloping and gradation. The unique side-thread turns the 8991 to a perfect vertical laser.
The 8991 is made with durable materials, and the glass that protects the laser is able to withstand a lot before breaking. Working outdoors in the pouring rain or dealing with a lot of unexpected dust and fog?
The 8991 is equipped to deal with your most demanding tasks.
Includes 1 remote control, 1 laser detector, 1 pair BeamFinder glasses, rechargeable batteries, 2 battery brackets for regular & rechargeable batteries, shockproof protective case.
It offers a great operating diameter of 890’ (300 m) and an exceptional accuracy of 0.0001”/1” (0.1 mm/m), reducing the chance of mistakes or slip-ups at even the most extreme distances. The separate detector also means that you can track measurements from a distance.
The laser beam can be customized with five different rotation speeds and six scan modes and can be tilted up to 5° in both X and Y planes for sloping and gradation. The unique side-thread turns the 8991 to a perfect vertical laser.
The 8991 is made with durable materials, and the glass that protects the laser is able to withstand a lot before breaking. Working outdoors in the pouring rain or dealing with a lot of unexpected dust and fog?
The 8991 is equipped to deal with your most demanding tasks.
Includes 1 remote control, 1 laser detector, 1 pair BeamFinder glasses, rechargeable batteries, 2 battery brackets for regular & rechargeable batteries, shockproof protective case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket TORX E12 23mm 1/4 Sq. Drive (2425-E12)
- POWERBUILT 7Pc 3/8" Drive SAE Hex Bit Socket Set (648661)
- TEKTON 1/2 Inch Drive x 15/16 Inch 12-Point Socket (SHD22224)
- MITUTOYO Rigid Rule, Steel, 24 In. L (182-161)
- KAPRO 810 Prolaser Nail Gripper (810)
- KAPRO 870 VHX PROLASER VIP Cross Laser Level IP65 (Red) (870)
- KAPRO 873 PROLASER VECTOR Cross + 90° Laser Level + Pole Tripod(Red) (873-Set)
- KAPRO 842GS Prolaser Bambino Cross Laser Level (Green) (842-Set Green)
- KAPRO 842S Prolaser Bambino Cross Laser Level (Red) (842-Set)
- KAPRO 893 T-Laser (893)
- SITEPRO AL8-26 26X Automatic Level (45-D8926)
- Kapro Levels, Compasses, and Plumb Bobs