Shop All Electronic and Laser Leveling Kits
Kapro
893 T-Laser
Mfr # 893
Zoro # G102668419
$28.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Power Options (2) AAA Batteries
- Length 5.6"
- Features Manual Mode, Pressure-Activation
- Width 1.2"
- Height 3.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kapro
- MFR # 893
- Zoro # G102668419
- UPC # 739632719652
- Country of Origin China
- Category Electronic and Laser Leveling Kits
Dimensions
Length | 5.6" |
Width | 1.2" |
Height | 3.2" |
Fits Board Sizes: | 1/4 in to 5/8 in |
Details
Item | Laser Level |
Printer Power Options | (2) AAA Batteries |
Features | Manual Mode, Pressure-Activation |
Color | Black, Red |
Application | Construction, Carpentry, Layout, Framing, Plumbing, Home Improvement, DIY Projects |
Material | Plastic |
Beam Color | Red |
Range | 10 ft |
Description
Got a drywall, plywood, or composition board project coming up? The 893 T-Laser can help you out. This mini marvel projects a highly visible 90° laser beam for free-form cutting. Its spring grip slides onto edges of standard boards (1/4" to 5/8"). Featuring both a pressure activated power switch, as well as an On/Off button, work seamlessly and with minimal adjustments. Its indoor laser range reaches up to 10' (3 m), and is enclosed in a heavy duty bi-material case with rubber overlay.
Take the T-Laser wherever the job takes you.
Take the T-Laser wherever the job takes you.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Boot, 2235M-Boot (2235M-BOOT)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 9/16x1/2x1-3/8x3-3/8 (C33209)
- MILWAUKEE TOOL M12 Cordless Palm Nailer (2458-20)
- WESTWARD Laminate Rtr Bit, Carbide Tipped, 1/2 In (16Y539)
- KAPRO 810 Prolaser Nail Gripper (810)
- KAPRO 8991 PROLASER Self-Leveling Rotating Laser IP65 (Red) (8991)
- KAPRO 842S Prolaser Bambino Cross Laser Level (Red) (842-Set)
- KAPRO 842GS Prolaser Bambino Cross Laser Level (Green) (842-Set Green)
- KAPRO 870 VHX PROLASER VIP Cross Laser Level IP65 (Red) (870)
- KAPRO 873 PROLASER VECTOR Cross + 90° Laser Level + Pole Tripod(Red) (873-Set)
- DIGIPAS TECHNOLOGIES Digi-Pas Torpedo Digital Level (DWL-280PRO)
- Kapro Electronic and Laser Leveling Kits