Shop All Laser Level Accessories
Kapro
886-30 Extendable Pole for Laser Level
Mfr # 886-30
Zoro # G902638636
product price: $74.15
/ea
$74.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Extendable Pole
- Thread Size 5/8 in
- Includes (1) Monopod, (1) soft carry case, (1) Laser Mount
- Application Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects
- Length (In.) 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapro
- MFR # 886-30
- Zoro # G902638636
- UPC # 739632799210
- Country of Origin China
- Category Laser Level Accessories
Dimensions
Thread Size | 5/8 in |
Length (In.) | 1" |
Width | 1 in |
Max Height | 10 ft |
Details
Item | Monopod |
Type | Extendable Pole |
Includes | (1) Monopod, (1) soft carry case, (1) Laser Mount |
Application | Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects |
Material | Aluminum |
Color | Red |
For Use With | Laser Levels |
Description
Take your laser to new heights with the 886-30 extendable pole for laser levels. Standing at 10 feet (3.2 m) tall, the pole self-clamps between the floor and ceiling. An adjustable laser mount secures your tool to the pole with a 5/8” UNC thread.
The 886-30 is universal with all Kapro lasers.
The 886-30 is universal with all Kapro lasers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MATCO TOOLS 3/8 in. Front Impact Assy (RS203803)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Socket Metric 6 mm Tip, 7 in L (45966)
- FIELD TOOL SUPPLY CO Severance Chatter Free® Stop Countersink Cutter 82 Degree 3/8" Diameter 1/8 Pilot Hole (6815487)
- DYNABRADE Air Random Orbital Sander, 0.25HP, 6 In. (59014)
- KAPRO 845 Red Laser Target (845)
- KAPRO 886-20 Laser Angle Mount (886-20)
- KAPRO 984 Laser Detector with Clamp - RED Beam (894-04)
- KAPRO 886-23 Universal Wall Mount (886-23)
- KAPRO 886-10 Leveling Disk for Laser Level (886-10)
- KAPRO 886-24 Laser Multi Functional Magnetic Wall Mount (886-24)
- JOHNSON LEVEL & TOOL Line Laser Detector, Plastic (40-6763)
- Kapro Laser Level Accessories