Shop All Laser Level Accessories
Kapro
886-23 Universal Wall Mount
Mfr # 886-23
Zoro # G302667588
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Universal Magnetic Wall Mount for Laser Levels
- Color Black
- Thread Size 1/4 in
- Height 5.5"
- Width 4.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapro
- MFR # 886-23
- Zoro # G302667588
- UPC # 739632722409
- Country of Origin China
- Category Laser Level Accessories
Dimensions
Thread Size | 1/4 in |
Height | 5.5" |
Width | 4.5" |
Length | 2" |
Details
Item | Laser Mount |
Type | Universal Magnetic Wall Mount for Laser Levels |
Color | Black |
For Use With | Laser levels |
Material | Plastic |
Features | Magnetic, Hang Hole |
Application | Construction, Carpentry, Layout, Framing, Plumbing, Home Improvement, DIY Projects |
Description
For jobs that require your laser to function in hard to reach places, the 886 Wall Mount is your new best friend. Whether you need to mount from metal, wood, pipe, or anything else, this mount has an attachment for the job. Strong, rare earth metals provide unparalleled grip while its 2 hanging holes and fastening strap offer alternative ways to mount your laser. It’s anti-slip padding ensures that no matter the surface, your laser is going nowhere. The top thread is 1⁄4” while the base thread is 1/8” and 1⁄4”. It is universal within the Kapro laser family.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/8" Diamond Max Hole Saw (49-56-5615)
- OX TOOLS Pro Joint Knife, Stainless Steel, OX Grip, 4" (OX-P013210)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 2.05mm (46445)
- IRWIN DIE 1"" HEX 5/16-24NF (9429)
- KAPRO 840- Red BeamFinder Glasses (840)
- KAPRO 886-24 Laser Multi Functional Magnetic Wall Mount (886-24)
- KAPRO 984 Laser Detector with Clamp - RED Beam (894-04)
- KAPRO 841 Tripod Adapter (841)
- KAPRO 845 Red Laser Target (845)
- KAPRO 886-20 Laser Angle Mount (886-20)
- LEICA Laser Tripod, 1/4-20, Alum, 2-1/4 to 5 ft (TRI100)
- Kapro Levels, Compasses, and Plumb Bobs