Shop All Laser Level Accessories
Kapro
886-20 Laser Angle Mount
Mfr # 886-20
Zoro # G102669829
product price: $97.49
/ea
Free Shipping & Returns
$97.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Laser Angle Mount
- Thread Size 5/8 in
- Height (In.) 2.55"
- Application Accurate height adjustment while laser is mounted.
- Width (In.) 5.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapro
- MFR # 886-20
- Zoro # G102669829
- UPC # 739632722072
- Country of Origin China
- Category Laser Level Accessories
Dimensions
Thread Size | 5/8 in |
Height (In.) | 2.55" |
Width (In.) | 5.25" |
Length (In.) | 6.65" |
Details
Item | Laser Mount |
Type | Laser Angle Mount |
Application | Accurate height adjustment while laser is mounted. |
For Use With | Laser levels |
Color | Black |
Material | Plastic |
Adjustable | Yes |
Scale | Degrees |
Description
The laser angle mount will allow you fine tune your desired degree of inclined angle. The angle attachment fits the standard tripod 5/8 in. UNC (16 mm) thread mound and is universal within the Kapro laser family. The angle mount has a precise adjustment mechanism with a scale in degrees and includes a surface level vial to check level easily.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELITE GEAR Tote Tool Bag (430)
- LENOX Lenox Classic CTL Bandsaw Blade 7' 9-3/4" Long x 3/4" Wide, 10/14 TPI x 0.035 Thick (44641CLB72380)
- MILWAUKEE TOOL 18" PVC Saw (48-22-0218)
- IRWIN D.1 Hxcd3/8-16 (9434)
- KAPRO 886-30 Extendable Pole for Laser Level (886-30)
- KAPRO 984 Laser Detector with Clamp - RED Beam (894-04)
- KAPRO 886-23 Universal Wall Mount (886-23)
- KAPRO 886-24 Laser Multi Functional Magnetic Wall Mount (886-24)
- KAPRO 840- Red BeamFinder Glasses (840)
- KAPRO 845 Red Laser Target (845)
- JOHNSON LEVEL & TOOL Green Beam Laser Enhancement Kit (40-6725)
- Kapro Levels, Compasses, and Plumb Bobs