Shop All Laser Level Accessories
Kapro
886-10 Leveling Disk for Laser Level
Mfr # 886-10
Zoro # G002638574
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Leveling Disk
- Thread Size 5/8 in
- Length (In.) 4.3"
- Application Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapro
- MFR # 886-10
- Zoro # G002638574
- UPC # 739632606372
- Country of Origin China
- Category Laser Level Accessories
Dimensions
Thread Size | 5/8 in |
Length (In.) | 4.3" |
Width | 3.85 in |
Height | 4-1/2 in |
Details
Item | Leveling Disk |
Type | Leveling Disk |
Application | Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects |
Color | Black |
Features | Horizontal Adjustment Knob |
Material | Plastic |
For Use With | Laser Levels |
Increment Unit | Degrees |
Description
Any job that requires precision leveling needs this leveling disk. It’s is a great addition for a laser level or any level that includes a laser pointer that needs fine tune adjustments. The attachment fits a standard tripod with 5/8-inch UNC (16 mm) thread, and it universal for all Kapro laser levels. The disk has an adjustable locking "saddle" to hold the laser in place. The base of the disk has a rotary scale in degrees and includes a locking screw to secure laser level at the required angle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Demolition Tool, Hex, 3/4 Shank, 18In L (DW5954)
- PROTO Master Tool Set, Add-On, 111-Pieces (J99825)
- BON TOOL Bon 14-263 Shovel, Squareuare Point 27" D Wood Handle (14-263)
- DEWALT 8" 14 TPI Straight Back Bi-Metal Reciprocating Blade (25 pack) (DW4809B25)
- KAPRO 886-30 Extendable Pole for Laser Level (886-30)
- KAPRO 886-20 Laser Angle Mount (886-20)
- KAPRO 886-24 Laser Multi Functional Magnetic Wall Mount (886-24)
- KAPRO 984 Laser Detector with Clamp - RED Beam (894-04)
- KAPRO 840- Red BeamFinder Glasses (840)
- KAPRO 845 Red Laser Target (845)
- JOHNSON LEVEL & TOOL Laser Level Wall And Ceiling Mount (40-6304)
- Kapro Levels, Compasses, and Plumb Bobs