Shop All Rotary and Straight Line Laser Levels
Kapro
883N PROLASER 3D Three line Laser - 360° Beams IP65 (Red)
Mfr # 883N
Zoro # G902668404
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Beams 3
- Laser Color Red
- Auto Leveling Range ± 2.5°
- IP Rating IP65
- Application Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kapro
- MFR # 883N
- Zoro # G902668404
- UPC # 739632724205
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Width | 3.25" |
Height | 5.5" |
Length | 5" |
Details
Item | Laser Level |
Number of Beams | 3 |
Laser Color | Red |
Auto Leveling Range | ± 2.5° |
IP Rating | IP65 |
Application | Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects |
Beam Color | Red |
Accuracy | 0.0002"/" |
Range | 100' |
Features | 3D Beams, Manual Mode |
Material | Plastic |
Range w/Detector | 200' |
Description
Take your craft to the next level with 360° lasers. Kapro's 883N PROLASER 3D has three beam lines, completely unrestricted due to to its unique design. 360° is perfect for leveling and layout applications. It projects three 360° laser lines that can cover a full room layout. Its indoor range reaches 65' (20 m), and has an impressive outdoor range of 200' (60m). The 883 is equipped with a rechargeable battery and can also work on 4 AA batteries. The pulse mode allows for outdoor use with a detector. (894-04 sold separately)
The 883 comes with an adjustable magnetic bracket with 1/4" and 5/8" thread in a hard-shell case.
This product is IP65 rated so you can work with it in wet and dusty areas with no concern.
From flooring and drywall, to leveling slopes and installing ceilings, the applications of the 883N are as wide as you want them to be.
The 883 comes with an adjustable magnetic bracket with 1/4" and 5/8" thread in a hard-shell case.
This product is IP65 rated so you can work with it in wet and dusty areas with no concern.
From flooring and drywall, to leveling slopes and installing ceilings, the applications of the 883N are as wide as you want them to be.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 5/32 in Tip, 4 13/16 in L (54TM27)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG SNAP RING PLIER SET (KH1465)
- DRILL AMERICA 8.00mm HSS Straight Shank Chucking Reamer (DWRR8.0MM)
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 6/8 TPI, 0.035" Thick, Bimetal, Classic Series (39927CLB144420)
- KAPRO 875 PROLASER Vector Five Line & One Plumb Dot Laser (Red) (875-Set)
- LEICA RUGBY Rotary Laser Level, D-Cell/Li-Ion Battery (Rugby 640G)
- LEICA LINO Multi Line Laser, Pendulum Self Leveling (L4P1)
- PRIME-LINE Tile Square Laser, 32 ft. Projection Range, One-Button Single Pack (PTL10G)
- BOSCH Optical Level, 5-5/8in.L, 400 ft., Exterior (GOL 32)
- H & H INDUSTRIAL PRODUCTS Dasqua 12" Master Precision Level (8302-0020)
- LEICA RUGBY Rotary Laser Kit, Exterior Usage (Rugby 610)
- Kapro Levels, Compasses, and Plumb Bobs