Shop All Rotary and Straight Line Laser Levels
Kapro
875 PROLASER Vector Five Line & One Plumb Dot Laser (Red)
Mfr # 875-Set
Zoro # G502668415
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Beams 4
- Laser Color Red
- Material Plastic
- Range w/Detector 165'
- Accuracy 0.0002″/”
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapro
- MFR # 875-Set
- Zoro # G502668415
- UPC # 739632722317
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Length | 5" |
Width | 5" |
Height | 7.5" |
Details
Item | Laser Level |
Number of Beams | 4 |
Laser Color | Red |
Material | Plastic |
Range w/Detector | 165' |
Accuracy | 0.0002″/” |
Features | Fine Tune Adjustment Knob, Manual Mode, Audible Indicator, Rechargable |
Range | 100' |
Auto Leveling Range | ± 2.5° |
Application | Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects |
Includes | (1) Laser level, (1) Rechargable battery, (1) USB charger, (1) soft carry case, (1) laser target |
Beam Color | Red |
Visual/Audible Indicators | Yes |
Description
875 PROLASER Vector is perfect for applications that require a very precise tuning. Its fine adjustment control and gradated scale make all the difference. The 875 features a continuous 360° horizontal beam, 4 vertical beams + plumb dots for full room layout coverage. That's 6 laser beams for maximum accuracy a whole room over. The 883 is equipped with a rechargeable battery that can be uses a standard mini USB cable and can also work on 4 AA batteries. The pulse mode allows for outdoor use with a detector. (894-04 sold separately)
The 883 comes with Beamfinder glasses, laser target, an adapter from 5/8" to a 1/4" thread, rechargeable lithium battery, and soft carry case.
This complete set includes a tripod and hard carry case, specialized glasses for enhanced laser beam sight, and a magnetic detector.
The 883 comes with Beamfinder glasses, laser target, an adapter from 5/8" to a 1/4" thread, rechargeable lithium battery, and soft carry case.
This complete set includes a tripod and hard carry case, specialized glasses for enhanced laser beam sight, and a magnetic detector.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (413)
- EXCEL BLADES K11 Metal Scraper Tool with 6 #9 Single Edge Razor Blades, 6pk. (16011)
- DEWALT 5-3/8" 80T Steel Saw Blade (Vinyl/Paneling) (DW9053)
- LENOX Band Saw Blade, 12 ft. 4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (80268D2B123760)
- KAPRO 883N PROLASER 3D Three line Laser - 360° Beams IP65 (Red) (883N)
- DEWALT 12V MAX* 3 x 360 Green Line Laser (DW089LG)
- BOSCH Laser Level Accesory (RM10)
- BOSCH Line Laser, Interior and Exterior, 3 Beams, Laser Class: 2 (GLL3-330C + BAT414)
- BOSCH Self-Leveling Connected Rotary Laser Kit (GRL4000-80CHVK)
- JOHNSON LEVEL & TOOL Rotary Laser Level, Int/Ext, Red, 2000 ft. (40-6532)
- LEICA LINO Cross Line Laser Kit, Interior/Exterior (Lino L2)
- Kapro Levels, Compasses, and Plumb Bobs