Shop All Electronic and Laser Leveling Kits
Kapro
873 PROLASER VECTOR Cross + 90° Laser Level + Pole Tripod(Red)
Mfr # 873-Set
Zoro # G002638659
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Range (Ft.) 100'
- Includes (1) Laser, (1) soft carry case, (1) Tripod
- Power Source (2) AA Batteries
- Length (In.) 4"
- Application Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kapro
- MFR # 873-Set
- Zoro # G002638659
- UPC # 739632722157
- Country of Origin China
- Category Electronic and Laser Leveling Kits
Dimensions
Length (In.) | 4" |
Width | 3-1/4 in |
Height | 4-1/2 in |
Details
Item | Laser Level |
Range (Ft.) | 100' |
Includes | (1) Laser, (1) soft carry case, (1) Tripod |
Power Source | (2) AA Batteries |
Application | Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects |
Accuracy | 0.0002"/" |
Color | Red |
Material | Plastic |
Features | Pulse Mode, Manual Mode |
Number of Beams | 2 |
Self-Leveling Range | +/-3 Degrees |
Batteries Included | Yes |
Range with Detector | 165 ft |
Beam Color | Red |
Description
The 873 holds the highest accuracy for a self leveling laser level in the market - 0.0002′′/” (0.2 mm/m) and an extreme Self-leveling range of ±3° (lower is better).
It has intersecting horizontal and vertical lines and is one of the only Laser levels to feature an additional 90° vertical beam, making it perfect for setting corners. With a total of 3 lasers, it leads the way with its manual mode for angular layout and tile marking.
The 873’s operational range is 100’ (30 m) and it can can be extended to 165’ (50 m) using a Detector. (894-04 sold separately)
The proprietary folding legs are useful for angle mounting and, when folded, create a protective cage. Its surface is covered in a shock absorbent rubber casing for added durability.
Comes with pole tripod that reaches a maximum height of 10.5'.
It has intersecting horizontal and vertical lines and is one of the only Laser levels to feature an additional 90° vertical beam, making it perfect for setting corners. With a total of 3 lasers, it leads the way with its manual mode for angular layout and tile marking.
The 873’s operational range is 100’ (30 m) and it can can be extended to 165’ (50 m) using a Detector. (894-04 sold separately)
The proprietary folding legs are useful for angle mounting and, when folded, create a protective cage. Its surface is covered in a shock absorbent rubber casing for added durability.
Comes with pole tripod that reaches a maximum height of 10.5'.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 5/16-18 UNC (403124)
- DRILL AMERICA #40 Cobalt Long Threaded Shank Drill Bit Overall Length 2-1/8 (TSD40L)
- DIAMOND Mini Rebar Bender, Capacity: Up To 5/8” (DBD-16H)
- DRILL AMERICA m18x1.5 1-1/2"OD HSS Round Die (DWTMR112-18X1.5)
- KAPRO 870 VHX PROLASER VIP Cross Laser Level IP65 (Red) (870)
- KAPRO 8991 PROLASER Self-Leveling Rotating Laser IP65 (Red) (8991)
- KAPRO 842GS Prolaser Bambino Cross Laser Level (Green) (842-Set Green)
- KAPRO 810 Prolaser Nail Gripper (810)
- KAPRO 842S Prolaser Bambino Cross Laser Level (Red) (842-Set)
- KAPRO 893 T-Laser (893)
- INSIZE Cross-line Laser Level (4917-30)
- Kapro Electronic and Laser Leveling Kits