Shop All Electronic and Laser Leveling Kits
Kapro
870 VHX PROLASER VIP Cross Laser Level IP65 (Red)
Mfr # 870
Zoro # G902638575
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Range (Ft.) 100'
- Visual/Audible Indicators Yes
- Application Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects
- Accuracy 0.0002"/"
- Length (In.) 6.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapro
- MFR # 870
- Zoro # G902638575
- UPC # 739632722997
- Country of Origin China
- Category Electronic and Laser Leveling Kits
Dimensions
Length (In.) | 6.6" |
Width | 6.1 in |
Height | 9-1/4 in |
Details
Item | Laser Level |
Range (Ft.) | 100' |
Visual/Audible Indicators | Yes |
Application | Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects |
Accuracy | 0.0002"/" |
Features | Pulse Mode, Manual Mode, Audible Indicator |
Material | Plastic |
Color | Red, Black |
Self-Leveling Range | +/-3 Degrees |
IP Rating | IP65 |
Range with Detector | 165 ft |
Beam Color | Red |
Description
Working outdoor in the rain? Dusty environment? No worries, the 870 VHX PROLASER VIP can take it all. Beyond having an Ingress Protection of 65 (IP65), the 870 holds the highest accuracy for a self leveling laser level in the market - 0.0002′′/” (0.2mm/m) and an extreme Self-leveling range of ±3° (lower is better).
It has Intersecting horizontal and vertical lines, with an operational range of 100’ (30m) that can be extended to 200’ (60m) using a Detector. For angular layout/ tilted marking you can use the Manual mode.
The 870’s rugged shock resistant rubber casing and pendulum lock mechanism are made to be as tough as the job needs it to be.
It has Intersecting horizontal and vertical lines, with an operational range of 100’ (30m) that can be extended to 200’ (60m) using a Detector. For angular layout/ tilted marking you can use the Manual mode.
The 870’s rugged shock resistant rubber casing and pendulum lock mechanism are made to be as tough as the job needs it to be.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Bottoming, 3 (2985705)
- DEWALT 2 IN. (50mm) BRUSHLESS VARIABLE SPEED PADDLE SWITCH DIE GRINDER WITH NO LOCK-ON (DWE4997NVS)
- MILWAUKEE TOOL Small and Large Dust Extractor Nozzles for HAMMERVAC Dust Extractors (2 pk) (49-90-2302)
- ONSRUD Routing End Mill, Upcut, 1/2, 2 1/8, 4 (52-367)
- KAPRO 893 T-Laser (893)
- KAPRO 810 Prolaser Nail Gripper (810)
- KAPRO 8991 PROLASER Self-Leveling Rotating Laser IP65 (Red) (8991)
- KAPRO 873 PROLASER VECTOR Cross + 90° Laser Level + Pole Tripod(Red) (873-Set)
- KAPRO 842GS Prolaser Bambino Cross Laser Level (Green) (842-Set Green)
- KAPRO 842S Prolaser Bambino Cross Laser Level (Red) (842-Set)
- JOHNSON LEVEL & TOOL Level Box Digital 48In (1760-4800)
- Kapro Electronic and Laser Leveling Kits