Shop All Box, I-Beam, and Torpedo Levels
Kapro
846 Cyclops Magnetic Cast Pocket Level w/Plumb Site
Mfr # 846
Zoro # G602638578
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.7"
- Accuracy <0.0005"/"
- Color Red
- Width 1"
- Features Plumb-Site View Vial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapro
- MFR # 846
- Zoro # G602638578
- UPC # 739632721679
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 4.7" |
Width | 1" |
Height | 4" |
Details
Accuracy | <0.0005"/" |
Color | Red |
Features | Plumb-Site View Vial |
Application | Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects |
Magnetic/Nonmagnetic | Magnetic |
Number of Level Vials | 1 |
Item | Level |
Vial Type | Solid Acrylic |
Type | Pocket level |
Material | Cast Aluminum |
Standards | VPA Certified |
Number of Milled Surfaces | 2 |
Description
Kapro’s 846 Cyclops is an Industrial-grade unique, easy to carry and durable cast level with an epoxy locked break-proof solid acrylic Plumb Site Dual-View. The Plumb Site Vial provides a direct view of the vertical vial without the need to twist or bend your neck for side viewing. The 846 has two finely milled surfaces for superior accuracy with a V-Groove and Rare Earth magnets to easily and accurately use on pipes and corners. The 846 Cyclops is so compact that you can carry it with you wherever you go on the work site.
Our vials are the only ones on the market that carry the prestigious VPA accuracy certification of 0.0005in/1in (0.5mm/m). Its accuracy is guaranteed for life. We're that confident.
Discover the Kapro difference in the palm of your hand.
Our vials are the only ones on the market that carry the prestigious VPA accuracy certification of 0.0005in/1in (0.5mm/m). Its accuracy is guaranteed for life. We're that confident.
Discover the Kapro difference in the palm of your hand.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/2-13 Standard Hand Tap Fractional (5504301)
- PROTO Ratcheting Wrench, Head Size 24mm (JSCVM24T)
- WIDIA Spiral Flute Tap, Plug, 3 (GT205045)
- MILWAUKEE TOOL EXACT 400 MCM Copper 12T U-Style Die (49-12-U400C)
- KAPRO 995 VULCAN 48" The next Generation in Box Levels (995-41X-48)
- KAPRO 987XL SATURN 72" (987-41X-72)
- KAPRO 985 APOLLO Heavy-Duty 72" Professional Box Level (985-41X-72)
- KAPRO 995 VULCAN 24" Magnetic The next Generation in Box Levels (995-41X-24M)
- KAPRO 720 Supercast Masonry Level 16" (720-10-16)
- KAPRO 995 VULCAN 72" The next Generation in Box Levels (995-41X-72)
- KAPRO 985M Apollo Magnetic Door Jamb Set 78" and 32" (985M-X-JMB)
- Kapro Levels, Compasses, and Plumb Bobs