Shop All Laser Level Accessories
Kapro
845 Red Laser Target
Mfr # 845
Zoro # G202669873
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 0.4"
- Height (In.) 4.1"
- For Use With Red lasers in pulse mode
- Color Red
- Width (In.) 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapro
- MFR # 845
- Zoro # G202669873
- UPC # 739632613509
- Country of Origin China
- Category Laser Level Accessories
Dimensions
Length (In.) | 0.4" |
Height (In.) | 4.1" |
Width (In.) | 3" |
Details
Item | Target |
For Use With | Red lasers in pulse mode |
Color | Red |
Application | Honing laser levels on job sites |
Material | Polyvinyl Chloride |
Features | Magnetic, Reflective Markings |
Description
Jobs that require high accuracy mid-air require Kapro's Green laser target. Unless projected onto a solid surface, laser beams require a target to be highly visible. This handy magnetic target is coated in a special reflective surface for maximum line of sight. Handy graduations are marked in inches and centimeters.
*Pair with the 840 RED BeamFinder Glasses for outstanding visibility on any job site.
*Pair with the 840 RED BeamFinder Glasses for outstanding visibility on any job site.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4" Drive, Metric 7mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4707MCF)
- PROTO 1/4 in Drive Impact Socket E8 Size, Standard Socket, black oxide (J6908TX)
- BON TOOL Bon 84-567 Sledge Hammer, 2 Lb, 16" Wood Handle (84-567)
- DRILL AMERICA 3/4"-16 HSS Machine and Fraction Hand Taper Tap (T/A54846)
- KAPRO 984 Laser Detector with Clamp - RED Beam (894-04)
- KAPRO 886-24 Laser Multi Functional Magnetic Wall Mount (886-24)
- KAPRO 886-10 Leveling Disk for Laser Level (886-10)
- KAPRO 886-23 Universal Wall Mount (886-23)
- KAPRO 886-30 Extendable Pole for Laser Level (886-30)
- KAPRO 840- Red BeamFinder Glasses (840)
- LEICA LINO Receiver, Laser, Plastic (RGR 200)
- Kapro Laser Level Accessories