Shop All Electronic and Laser Leveling Kits
Kapro
842S Prolaser Bambino Cross Laser Level (Red)
Mfr # 842-Set
Zoro # G802638583
product price: $56.65
/ea
$56.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (1) Laser level, (1) Mini flex tripod
- Characteristics Red
- Accuracy 0.0002"/1"
- Length (In.) 2"
- Application Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapro
- MFR # 842-Set
- Zoro # G802638583
- UPC # 739632720382
- Country of Origin China
- Category Electronic and Laser Leveling Kits
Dimensions
Length (In.) | 2" |
Width | 2 in |
Height | 2-1/2 in |
Details
Item | Laser Level |
Includes | (1) Laser level, (1) Mini flex tripod |
Characteristics | Red |
Accuracy | 0.0002"/1" |
Application | Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects |
Visual/Audible Indicators | Yes |
Power Source | (2) AA Batteries |
Features | Manual Mode, Audible Indicator, Self-Leveling |
Material | Plastic |
Color | Red |
Number of Beams | 2 |
Laser Range | 50 ft |
Beam Color | Red |
Description
Doing versatile jobs in confined areas such as Electrical installations, HVAC, cabinet installation? The 842 is the right self-leveling Laser level for you. This Laser level packs the features of the larger lasers in a very compact, easy to carry and mount product, and its own omni-set tripod that is practically attachable to anything. This tripod is attached to the 842 with a 1⁄4” thread, so you can mount it on other brackets in case of need.
The 842 holds a high accuracy of 0.0004′′/” (0.4 mm/m) and an extreme self-leveling range of ±3° (lower is better).
It has intersecting horizontal and vertical with an operational range of 50’ (15m), and for angular layout/ tilted marking you can use the Manual mode. It has a visible 'out of level' warning, allowing you to make adjustments at a distance.
Next time you need an accurate level of a room, try the compact power of the 824GS ProLaser.
The 842 holds a high accuracy of 0.0004′′/” (0.4 mm/m) and an extreme self-leveling range of ±3° (lower is better).
It has intersecting horizontal and vertical with an operational range of 50’ (15m), and for angular layout/ tilted marking you can use the Manual mode. It has a visible 'out of level' warning, allowing you to make adjustments at a distance.
Next time you need an accurate level of a room, try the compact power of the 824GS ProLaser.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Nutsetter, 1/4", Steel, Impact Rated (IWAF34414)
- DRILL AMERICA #8-4MT 1-11/16" 2" Taper Shank Shell Reamer Arbor (DWRSRA8TS)
- PROTO Long Narrow Jaw (J4017)
- GEARWRENCH 19 Piece 1/2" Drive 6 Point Standard Impact SAE Socket Set (84932N)
- KAPRO 893 T-Laser (893)
- KAPRO 810 Prolaser Nail Gripper (810)
- KAPRO 8991 PROLASER Self-Leveling Rotating Laser IP65 (Red) (8991)
- KAPRO 873 PROLASER VECTOR Cross + 90° Laser Level + Pole Tripod(Red) (873-Set)
- KAPRO 842GS Prolaser Bambino Cross Laser Level (Green) (842-Set Green)
- KAPRO 870 VHX PROLASER VIP Cross Laser Level IP65 (Red) (870)
- DIGIPAS TECHNOLOGIES Digi-Pas Torpedo Digital Level (DWL-280PRO)
- Kapro Electronic and Laser Leveling Kits