Shop All Electronic and Laser Leveling Kits
Kapro
842GS Prolaser Bambino Cross Laser Level (Green)
Mfr # 842-Set Green
Zoro # G102638573
$71.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Range (Ft.) 50'
- Characteristics Green
- Visual/Audible Indicators Yes
- Application Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects
- Power Source (2) AA Batteries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kapro
- MFR # 842-Set Green
- Zoro # G102638573
- UPC # 739632720399
- Country of Origin China
- Category Electronic and Laser Leveling Kits
Dimensions
Length (In.) | 2" |
Height | 2-1/2 in |
Width | 2 in |
Details
Item | Laser Level |
Range (Ft.) | 50' |
Characteristics | Green |
Visual/Audible Indicators | Yes |
Application | Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects |
Power Source | (2) AA Batteries |
Includes | (1) Laser level, (1) Mini flex tripod |
Accuracy | 0.0002"/1" |
Color | White, Green |
Material | Plastic |
Features | Manual Mode, Audible Indicator |
Laser Type | Cross Beam |
Beam Color | Green |
Number of Beams | 2 |
Self-Leveling Range | +/-3 Degrees |
Description
Doing versatile jobs in confined areas such as Electrical installations, HVAC, cabinet installation? The 842G is the right Self-levelling Laser level for you. This Laser level packs the features of the larger lasers in a very compact, easy to carry and mount product. Coming with its own omni-set tripod, it can attach to practically anything. The tripod attaches to the 842G with a 1⁄4” thread, so you can mount it on other brackets if needed.
The 842G holds a high accuracy of 0.0004′′/” (0.4mm/m) and an extreme Self-leveling range of ±3° (lower is better). The green laser beams are visible up to 8X more than traditional red beams.
It has intersecting horizontal and vertical with an operational range of 50’ (15m), and for angular layout/ tilted marking you can use the Manual mode. It has a visible 'out of level' warning, allowing you to make adjustments at a distance.
Next time you need an accurate level of a room, try the compact power of the 824GS ProLaser.
The 842G holds a high accuracy of 0.0004′′/” (0.4mm/m) and an extreme Self-leveling range of ±3° (lower is better). The green laser beams are visible up to 8X more than traditional red beams.
It has intersecting horizontal and vertical with an operational range of 50’ (15m), and for angular layout/ tilted marking you can use the Manual mode. It has a visible 'out of level' warning, allowing you to make adjustments at a distance.
Next time you need an accurate level of a room, try the compact power of the 824GS ProLaser.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/4" Drive Hand Ratchet, Chrome plated (M-52A)
- POSI LOCK Center Bolt (10358)
- WESTWARD 1/4 in Drive Impact Socket 5 mm Size 6 pt Standard Depth, Black Oxide (4LYK4)
- MOTOR GUARD H/D Slide Hammer With Quick Release (J20003)
- KAPRO 810 Prolaser Nail Gripper (810)
- KAPRO 873 PROLASER VECTOR Cross + 90° Laser Level + Pole Tripod(Red) (873-Set)
- KAPRO 842S Prolaser Bambino Cross Laser Level (Red) (842-Set)
- KAPRO 8991 PROLASER Self-Leveling Rotating Laser IP65 (Red) (8991)
- KAPRO 893 T-Laser (893)
- KAPRO 870 VHX PROLASER VIP Cross Laser Level IP65 (Red) (870)
- INSIZE Cross-line Laser Level (4917-30)
- Kapro Levels, Compasses, and Plumb Bobs