Shop All Rulers and Straight Edges
Kapro
816 Laser Add-On for 314 Set & Match System
Mfr # 816
Zoro # G402669864
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 3"
- Type Cylindrical
- Material Plastic
- Width (In.) 2"
- Includes Laser Add-On Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapro
- MFR # 816
- Zoro # G402669864
- UPC # 739632722935
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 3" |
Width (In.) | 2" |
Height (In.) | 1" |
Length | 36" |
Details
Item | DIY Laser |
Type | Cylindrical |
Material | Plastic |
Includes | Laser Add-On Only |
Color | Red, Black |
Accuracy | 0.001"/" |
For Use With | Kapro 314 Set&Match Rulers & Other addons (Sold Serparetly) |
Application | Home improvement and DIY projects such as hanging pictures, shelves, mirrors, or wallpaper. |
Features | Magnetic |
Number of Vials | 2 |
Beam Color | Red |
Range | 20 ft |
Description
This laser attachment is the perfect accessory for an already great tool. With the laser you can mark your line at a range of 20 feet (6m). The laser comes with a magnetic base, which you place into the slide and lock center of your 314 Set and Match. Once locked into place, the laser glides up and down the ruler. Want to lay a laser line without using the ruler? Not a problem with the laser attachment. You can remove it from the base and place it wherever you want.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 2-1/2" Grooved Jaw Drill Press Vise (3900-1731)
- HHIP #3 7/64 Drill Diameter Combined Drill & Countersink 60 Degree (5000-2109)
- IRWIN Die, NF, Die Thread Size: #3/4"-16 (7260)
- KRAFT TOOL SS Walking Seamer/Edger, 8"x8" 3/8"R (CC039BT)
- KAPRO 313 MEASURE MATE 48" The Ultimate Home-Improvement Tool (313-48)
- KAPRO 306 Aluminum Ruler w/Conversion Tables-1/16 & mm 12" (306-12)
- KAPRO 314 Set & Match Ruler 36" with Sliding Vials with English Graduations 1/8 (314-36)
- KAPRO 308 Aluminum Straight Edge - 1/16" 24" (308-24)
- KAPRO 308 Aluminum Straight Edge - 1/16" 48" (308-48)
- KAPRO 814 Prolaser Set-A-Shelf -36" Set & Match Ruler w/Laser (814)
- TESA BROWN & SHARPE 6 in. Flexible Steel Chrome Rule (599-323-616)
- Kapro Measuring and Layout Tools