Shop All Rulers and Straight Edges
Kapro
814 Prolaser Set-A-Shelf -36" Set & Match Ruler w/Laser
Mfr # 814
Zoro # G802669846
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 36"
- Material Aluminum
- Width (In.) 5"
- Includes Ruler, laser, and 2 sliding vials.
- Measurement Type Imperial, zero center
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapro
- MFR # 814
- Zoro # G802669846
- UPC # 739632719133
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 36" |
Width (In.) | 5" |
Height | 1.5" |
Details
Material | Aluminum |
Includes | Ruler, laser, and 2 sliding vials. |
Measurement Type | Imperial, zero center |
Color | Silver, red |
Item | Ruler |
Application | For Home Improvement, Setting and Aligning Shelves, Cabinets, Mirrors, Stencils & Wallpaper • Marking/Cutting Longer Lines On Walls, Wood, Drywall, Cardboard Marking/Cutting Angled Lines |
Increments | 1/18 in |
Laser Range | 20 ft |
Magnetic | Yes |
Power Source | (2) AAA Batteries |
Description
Mark, align and hang shelves, cabinets and pictures in seconds – with the Set & Match814 Prolaser. Its highly visible laser provides you guidance up to 20' (6m) horizontally, vertically, and at 45°. It has 2 cylindrical vials to provide maximum accuracy, with handy slide and lock level markers. Best of all, the integrated magnetic stud finder makes home improvement a breeze.
You can upgrade this set by purchasing a Handle & Sliding Knife Guide Auto-lock for a sure grip & spring-loaded sliding. The knife guides: slide along the ruler - lock in place. Doubles as a pencil guide. Prevents accidents.
Applications
• Setting and aligning shelves, cabinets, mirrors, stencils & wallpaper
• Marking/cutting longer lines on walls, wood, drywall, cardboard
• Marking/cutting angled lines
This set includes:
1 each 36" Aluminum Ruler
2 each Sliders with Vials
1 each Laser Dot Pointer
*All other accessories sold separately
You can upgrade this set by purchasing a Handle & Sliding Knife Guide Auto-lock for a sure grip & spring-loaded sliding. The knife guides: slide along the ruler - lock in place. Doubles as a pencil guide. Prevents accidents.
Applications
• Setting and aligning shelves, cabinets, mirrors, stencils & wallpaper
• Marking/cutting longer lines on walls, wood, drywall, cardboard
• Marking/cutting angled lines
This set includes:
1 each 36" Aluminum Ruler
2 each Sliders with Vials
1 each Laser Dot Pointer
*All other accessories sold separately
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive, 33mm 6 pt Metric Socket, 6 Points (J07533ML)
- ONSRUD Router Bit, HSS, 1/8 D, 5/8 Cut L, 1 Flute (11-75)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 55/64 (C20555)
- OCCIDENTAL LEATHER Tool Bag, Tool Bags and Belts, Multiple (8580 SM)
- KAPRO 314 Set & Match Ruler 36" with Sliding Vials with English Graduations 1/8 (314-36)
- KAPRO 306 Aluminum Ruler w/Conversion Tables-1/16 & mm 36" (306-36)
- KAPRO 308 Aluminum Straight Edge - 1/16" 24" (308-24)
- KAPRO 313 MEASURE MATE 24" The Ultimate Home-Improvement Tool (313-24 (1))
- KAPRO 630 Telescopic Aluminum Ruler - Metric Graduation 4m (630-4)
- KAPRO 308 Aluminum Straight Edge - 1/16" 48" (308-48)
- WESTCOTT Ruler, Acrylic, 18", Metric (10564)
- Kapro Measuring and Layout Tools