Shop All Box, I-Beam, and Torpedo Levels
Kapro
781 Genesis 72" Magnetic Box Level
Mfr # 781-PM-72
Zoro # G902638667
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 72"
- Accuracy <0.0005"/"
- Color Red
- Width 2"
- Features Plumb-Site Vial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapro
- MFR # 781-PM-72
- Zoro # G902638667
- UPC # 739632128379
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 72" |
Width | 2" |
Height | 1" |
Details
Accuracy | <0.0005"/" |
Color | Red |
Features | Plumb-Site Vial |
Application | Carpentry, construction, cabinetry, plumbing, home improvement |
Magnetic/Nonmagnetic | Magnetic |
Number of Level Vials | 3 |
Material | Aluminum |
Vial Type | Solid Acrylic |
Type | Box Beam |
Item | Level |
Standards | VPA Certified |
Description
Kapro 781 GENESIS Contractor Box Level is a solid and durable Box level. It packs all the features of the larger 900 series such as the Plumb Site Dual-View vertical vial, break proof solid acrylic vials with 20 sloping marks. Say goodbye to twisting and craning your neck to view vials from the side. Kapro's patented Plumb-Site innovation allows you to read clearly top-down on the vertical. Our vial's extraordinary accuracy of < 0.0005 in/in (0.5mm/m) comes in a lightweight profile for easy repetitive use on the job site. The vials are hand calibrated, VPA Germany certified, and are warrantied for accuracy for life.
Its milled surface provides it with unbeatable accuracy and shock absorbing end caps protect its precision fall after fall. The 781 has a wall-grip feature for easy, one handed use.
The 781 GENESIS is perfect for Bricklaying, Concrete and Drywall jobs; Combining a level with the functionality of a screed and its smooth finish makes it very easy to clean.
Its milled surface provides it with unbeatable accuracy and shock absorbing end caps protect its precision fall after fall. The 781 has a wall-grip feature for easy, one handed use.
The 781 GENESIS is perfect for Bricklaying, Concrete and Drywall jobs; Combining a level with the functionality of a screed and its smooth finish makes it very easy to clean.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Brush and Holder Assembly (N093746)
- TENG TOOLS 1/2" Drive Impact Female to 3/8" Drive Male Reduce (920036AN)
- TEKTON T15 x 4" Screwdriver 4 in. Round (26802)
- DAVIES Four Prong Knob, Clamp Knob, 3/8-16 Size, 1"L, HR Phenolic (2830BJ)
- KAPRO 905 CONDOR 24" Professional Box Level with OPTIVISION Red (905-41-24)
- KAPRO 245 Mini Level w/Angle Finder (245-9)
- KAPRO 779 SPIRIT Lightweight Box Level 60cm (779-40-60)
- KAPRO 995 VULCAN 72" Magnetic The next Generation in Box Levels (995-41X-72M)
- KAPRO 176 Maxpro Magnetic Heavy Duty 32" I-Beam w/45° Vial (176-82-32)
- KAPRO 923 Professional Cast Aluminum Torpedo Level with Plumb Site 10" (923-10-10)
- JOHNSON LEVEL & TOOL Electronic Digital Level, Case, Batteries (40-6060)
- Kapro Levels, Compasses, and Plumb Bobs