Shop All Box, I-Beam, and Torpedo Levels
Kapro
781 Genesis 72" Box Level
Mfr # 781-41P-72
Zoro # G302638656
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72"
- Accuracy <0.0005"/"
- Color Red
- Width 0.8"
- Features Plumb-Site Vial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kapro
- MFR # 781-41P-72
- Zoro # G302638656
- UPC # 739632128348
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 72" |
Width | 0.8" |
Height | 2" |
Details
Accuracy | <0.0005"/" |
Color | Red |
Features | Plumb-Site Vial |
Application | Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects |
Magnetic/Nonmagnetic | Nonmagnetic |
Number of Level Vials | 3 |
Type | Box Beam |
Item | Level |
Material | Aluminum |
Standards | VPA Certified |
Description
Kapro 781 GENESIS Contractor Box Level is a solid and durable Box level. It packs all the features of the larger 900 series such as the Plumb Site Dual-View vertical vial, break proof solid acrylic vials with 20 sloping marks. Say goodbye to twisting and craning your neck to view vials from the side. Kapro's patented Plumb-Site innovation allows you to read clearly top-down on the vertical. Our vial's extraordinary accuracy of < 0.0005 in/in (0.5mm/m) comes in a lightweight profile for easy repetitive use on the job site. The vials are hand calibrated, VPA Germany certified, and are warrantied for accuracy for life.
Its milled surface provides it with unbeatable accuracy and shock absorbing end caps protect its precision fall after fall. The 781 has a wall-grip feature for easy, one handed use.
The 781 GENESIS is perfect for Bricklaying, Concrete and Drywall jobs; Combining a level with the functionality of a screed and its smooth finish makes it very easy to clean.
Its milled surface provides it with unbeatable accuracy and shock absorbing end caps protect its precision fall after fall. The 781 has a wall-grip feature for easy, one handed use.
The 781 GENESIS is perfect for Bricklaying, Concrete and Drywall jobs; Combining a level with the functionality of a screed and its smooth finish makes it very easy to clean.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C57128)
- BOSCH Fixed Base Router, 2.3 HP, 120V, 15A, 9.3 lb (MRF23EVS)
- WIHA Adj. Wrench Set, Ins., 8", 10", 12", 3 Pc. (76290)
- WESTWARD Solid Shank Nut Driver Sets, MM, 6PC (785EH8)
- KAPRO 987XL SATURN 24" (987-41X-24)
- KAPRO 995 VULCAN 32" Magnetic The next Generation in Box Levels (995-41X-32M)
- KAPRO 441 Super Durable Line Level (441-08)
- KAPRO 985D DIGIMAN Professional 10" Magnetic Digital Level (985D-10)
- KAPRO 985 APOLLO Heavy-Duty 48" Professional Box Level (985-41X-48)
- KAPRO 930 Smartcast Mason's 24" Level w/Optivision (930-24)
- SANDS LEVEL & TOOL CO Professional Aluminum Box Level, 48 (SLBZ48HH)
- Kapro Box, I-Beam, and Torpedo Levels