Shop All Box, I-Beam, and Torpedo Levels
Kapro
779T Magnetic Aluminum Torpedo Level 10"
Mfr # 779T
Zoro # G002638673
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Accuracy <0.0005"/"
- Color Red
- Width 0.75"
- Features Magnified Vial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapro
- MFR # 779T
- Zoro # G002638673
- UPC # 739632724595
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 9" |
Width | 0.75" |
Height | 2" |
Details
Accuracy | <0.0005"/" |
Color | Red |
Features | Magnified Vial |
Application | Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects |
Magnetic/Nonmagnetic | Magnetic |
Number of Level Vials | 3 |
Vial Type | Solid Acrylic |
Material | Aluminum |
Type | Torpedo Level |
Item | Level |
Standards | VPA Certified |
Description
779T Magnetic Aluminum Torpedo Level 10"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 89 pc Socket Wrench Set, 1/4 in, 3/8 in, 1/2 in Drive Sizes (4PM18)
- ZORO SELECT Adjustable Handle, 1.77" Screw Length (MA-28305)
- SKIL Compact Reciprocating Saw, Battery 2.0 Ah (RS582902)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (P6412NC)
- KAPRO 920 Shark Mason's 24" Level w/Plumb Site (920-10-24)
- KAPRO Condor Magnetic 72in Digital Level, IP65 (905DG-72)
- KAPRO 995 VULCAN 32" Magnetic The next Generation in Box Levels (995-41X-32M)
- KAPRO 779 SPIRIT Lightweight Box Level 60cm (779-40-60)
- KAPRO 995 VULCAN 72" Magnetic The next Generation in Box Levels (995-41X-72M)
- KAPRO 242-08 Magnetic Cross Level (242-08)
- SANDS LEVEL & TOOL CO Sands Wood Level Repair Kit (SL011)
- Kapro Levels, Compasses, and Plumb Bobs