Shop All Box, I-Beam, and Torpedo Levels
Kapro
779 SPIRIT Lightweight Box Level 20cm
Mfr # 779-40-20
Zoro # G902638612
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy <0.0005"/"
- Color Red
- Width 0.75"
- Application Layout and marking, construction
- Magnetic/Nonmagnetic Nonmagnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapro
- MFR # 779-40-20
- Zoro # G902638612
- UPC # 739632721235
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 8" |
Width | 0.75" |
Height | 2" |
Details
Accuracy | <0.0005"/" |
Color | Red |
Application | Layout and marking, construction |
Magnetic/Nonmagnetic | Nonmagnetic |
Type | Box Beam |
Material | Aluminum |
Vial Type | Solid Acrylic |
Item | Level |
Standards | VPA Certified |
Number of Milled Surfaces | 1 |
Description
Kapro 779 SPIRIT Box Level is a durable Box level. It features 3 solid acrylic break-proof vials at an extraordinary accuracy of < 0.0005 in/in (0.5mm/m) warranted for life in a lightweight profile. The 779 is certified by VPA Germany.
Its rubberized end caps protect the 779 at the harshest jobsites and conditions and its unique Wall-grips are perfect for marking and positioning against surfaces without it sliding.
Due to its smooth, milled profile, the 779 SPIRIT is perfect for Bricklaying , Drywall and Concrete jobs.
Its rubberized end caps protect the 779 at the harshest jobsites and conditions and its unique Wall-grips are perfect for marking and positioning against surfaces without it sliding.
Due to its smooth, milled profile, the 779 SPIRIT is perfect for Bricklaying , Drywall and Concrete jobs.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Black Chrome Combo Reversible Ratcheting Wrench 7 mm-Spline (JSCVM07)
- IRWIN HSS Step Drill Bit 1 Size, 7/8 In w/Steps (UNIBIT 11)
- J.W. WINCO GN708.1-M12-100-A-ST Spindle Assembly (708.1-M12-100-A-ST)
- TUNGALOY Turning Insert, Diamond, 3, CPMT, 2 (6781290)
- KAPRO 779 SPIRIT Lightweight Box Level 120cm (779-40-120)
- KAPRO 770 EXODUS The Ruler in Levels 24" (770-42-24)
- KAPRO 781 Genesis 36" Box Level (781-41P-36)
- KAPRO 724 Cast Toolbox Scafolders Level (724)
- KAPRO 781 Genesis 48" Magnetic Box Level (781-PM-48)
- KAPRO 175 MaxPro Heavy Duty 24" I-Beam w/45° Vial (175-82-24)
- STABILA Torpedo Level, Aluminum, 10 in L, 3 Vials (25245)
- Kapro Levels, Compasses, and Plumb Bobs