Shop All Box, I-Beam, and Torpedo Levels
Kapro
779 SPIRIT Lightweight Box Level 120cm
Mfr # 779-40-120
Zoro # G302638588
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy <0.0005"/"
- Color Red
- Width 0.75"
- Application Layout and marking, construction
- Vial Type Solid Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapro
- MFR # 779-40-120
- Zoro # G302638588
- UPC # 739632720986
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 47.2" |
Width | 0.75" |
Height | 2" |
Details
Accuracy | <0.0005"/" |
Color | Red |
Application | Layout and marking, construction |
Vial Type | Solid Acrylic |
Item | Level |
Type | Box Beam |
Material | Aluminum |
Standards | VPA Certified |
Description
Kapro 779 SPIRIT Box Level is a durable Box level. It features 3 solid acrylic break-proof vials at an extraordinary accuracy of < 0.0005 in/in (0.5mm/m) warranted for life in a lightweight profile. The 779 is certified by VPA Germany.
Its rubberized end caps protect the 779 at the harshest jobsites and conditions and its unique Wall-grips are perfect for marking and positioning against surfaces without it sliding.
Due to its smooth, milled profile, the 779 SPIRIT is perfect for Bricklaying , Drywall and Concrete jobs.
Its rubberized end caps protect the 779 at the harshest jobsites and conditions and its unique Wall-grips are perfect for marking and positioning against surfaces without it sliding.
Due to its smooth, milled profile, the 779 SPIRIT is perfect for Bricklaying , Drywall and Concrete jobs.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Wrench, Adjustable, Reversible Jaw, 8" (808PW)
- HYDRO HANDLE 1/2" Chuck Hydro Handle, Quick Release Water Fittings, Recoil Hose, Hand Pump, Bottle (HHPSET-K2)
- IRWIN BIT DRILL 1/2"" INSTALLER (1890711)
- PROTO 3/8 in Drive, 16mm Triple Square Metric Socket, 12 Points (J5216M)
- KAPRO 779 SPIRIT Lightweight Box Level 20cm (779-40-20)
- KAPRO 985 APOLLO Heavy-Duty 24" Professional Box Level (985-41X-24)
- KAPRO 905 CONDOR 24" Magnetic Professional Box Level with OPTIVISION Red (905-41-24M)
- KAPRO 104 40" Drainage Level (104-40)
- KAPRO 770 EXODUS The Ruler in Levels 72" (770-42-72)
- KAPRO 105 Topgrade 48" Gradient Box Level w/Slope Measurements (105-48)
- CRAFTSMAN Box Torpedo Level, 9 (CMHT82390)
- Kapro Box, I-Beam, and Torpedo Levels