Shop All Box, I-Beam, and Torpedo Levels
Kapro
773 Drywall Level
Mfr # 773-40P-36M
Zoro # G202638657
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 36"
- Accuracy <0.0005"/"
- Color Red
- Width 0.75"
- Features Plumb-Site Vial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapro
- MFR # 773-40P-36M
- Zoro # G202638657
- UPC # 739632722188
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 36" |
Width | 0.75" |
Height | 2" |
Details
Accuracy | <0.0005"/" |
Color | Red |
Features | Plumb-Site Vial |
Application | Drywall applications |
Magnetic/Nonmagnetic | Magnetic |
Number of Level Vials | 2 |
Item | Level |
Type | Box Beam |
Vial Type | Solid Acrylic |
Material | Aluminum |
Standards | VPA Certified |
Number of Milled Surfaces | 1 |
Description
Laying out studs has never been easier than with Kapro’s 773 Stud Layout Level. Featuring some of the most innovative level designs for the professional framer and drywall installer, you'll wonder why you hadn't gotten one sooner. What makes the 773 unique are the stud slots built into its frame at 16" and 24" for spacing accurately and quickly positioning stud layout. The slots have heavy duty rare earth magnets for gripping metal studs and holding the level in place while you fasten them. The slots are also very helpful for easily locating studs behind drywall panels.
The 773 is equipped with Kapro’s patented Plumb Site Dual-View vial, which provides a direct view of the vertical vial without the need to twist or bend your neck for side viewing.
The 773 is equipped with Kapro’s patented Plumb Site Dual-View vial, which provides a direct view of the vertical vial without the need to twist or bend your neck for side viewing.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.29mm (112401290)
- NANUK CASES Black Protective Case, 18.7"L x 14.8"W x 7"D (925S-000BK-0A0)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 4In (600042CF)
- ACDELCO 1/4" INTERCHANGEABLE Digital Torque Wrench, 2.2 to 22 ft-lbs (ARM325-2i)
- KAPRO 987XL SATURN 24" (987-41X-24)
- KAPRO 175 MaxPro Heavy Duty 36" I-Beam w/45° Vial (175-82-36)
- KAPRO 170 Samson Contractor Heavy Duty 72" Magnetic I-Beam w/Pumb Site (170-81-72M)
- KAPRO 920 Shark Mason's 32" Level w/Plumb Site (920-10-32)
- KAPRO 770 EXODUS The Ruler in Levels 72" (770-42-72)
- KAPRO 104 40" Drainage Level (104-40)
- KAPRO 985 APOLLO Heavy-Duty 78" Professional Box Level (985-41X-78)
- Kapro Box, I-Beam, and Torpedo Levels