Shop All Box, I-Beam, and Torpedo Levels
Kapro
771M TWIN Magnetic Heavy Duty Toolbox Level 4"
Mfr # 771-41X-4
Zoro # G502638586
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4"
- Accuracy <0.0005"/"
- Color Red
- Width 0.75"
- Features Magnified Vial, V-Groove
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapro
- MFR # 771-41X-4
- Zoro # G502638586
- UPC # 739632723291
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 4" |
Width | 0.75" |
Height | 2.25" |
Details
Accuracy | <0.0005"/" |
Color | Red |
Features | Magnified Vial, V-Groove |
Application | Carpentry, construction, cabinetry, plumbing, home improvement |
Magnetic/Nonmagnetic | Magnetic |
Material | Aluminum |
Item | Level |
Type | Box Beam |
Vial Type | Solid Acrylic |
Standards | VPA Certified |
Description
This heavy duty toolbox level is truly one of a kind. The hang style end cap allows you to attach a convenient carrying clip or a lanyard for safety fall protection. This unique level is perfect for professionals in various applications. The v-groove and strong rare earth magnetic base make it perfect for leveling pipe. Whether you’re a construction professional, plumber, electrician or weekend warrior; the 771 level is a great addition to your toolbox. Pick up yours today to experience the Kapro difference!
The 771 TWIN comes in 4", 6" and 8" versions.
The 771 Twin was awarded the HBS Dealer Magazine's Golden Hammer 2020 for product outstanding quality, innovation and features.
The 771 TWIN comes in 4", 6" and 8" versions.
The 771 Twin was awarded the HBS Dealer Magazine's Golden Hammer 2020 for product outstanding quality, innovation and features.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 10Pc Nutdriver Bit Set (642499)
- EAZYPOWER Security Tee Star, Size T10, 1" (73242/B)
- DRILL AMERICA m12x1.75 HSS Metric 4 Flute Taper Hand Tap, Finish: Uncoated (Bright) (T/AT12X1.75)
- STARRETT Band Saw Blade, 6 ft. 8" L, 1/4" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91161-06-08)
- KAPRO 985 APOLLO Heavy-Duty 96" Professional Box Level (985-41X-96)
- KAPRO 779 SPIRIT Lightweight Box Level 20cm (779-40-20)
- KAPRO 905D Condor Magnetic 72" Digital Level IP65 w/OPTIVISION (905D-72MB)
- KAPRO 781 Genesis 48" Magnetic Box Level (781-PM-48)
- KAPRO 773 Drywall Level (773-40P-36M)
- KAPRO 930 Smartcast Mason's 24" Level w/Optivision (930-24)
- JOHNSON LEVEL & TOOL Box Level, Aluminum Frame, 24" L (5700-2400)
- Kapro Levels, Compasses, and Plumb Bobs