Shop All Box, I-Beam, and Torpedo Levels
Kapro
770 EXODUS The Ruler in Levels 72"
Mfr # 770-42-72
Zoro # G902638674
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 73.5"
- Accuracy <0.0005"/"
- Color Red
- Width 1"
- Application Layout and marking, construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapro
- MFR # 770-42-72
- Zoro # G902638674
- UPC # 739632722126
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 73.5" |
Width | 1" |
Height | 2.38" |
Details
Accuracy | <0.0005"/" |
Color | Red |
Application | Layout and marking, construction |
Magnetic/Nonmagnetic | Nonmagnetic |
Item | Level |
Type | Box Beam |
Material | Aluminum |
Vial Type | Solid Acrylic |
Standards | VPA Certified |
Increments | 1/16" |
Description
Kapro's revolutionary level - the 770 EXODUS is a professional box level with 3 solid acrylic shock-proof vials, a sturdy ruler and straight edge to help you level, measure, mark and cut with only one tool. Its wall grip feature allows for single handed use. This tool makes your work quicker and more accurate, saving you time and money.
Featuring three extremely accurate vials for clear and accurate horizontal , Plumb and 45° leveling, the 770 covers all your bases, with a lifetime guarantee for the accuracy of the vials.
Ideal for carpentry, drywall and all finishing and design projects, the 770 allows you to level, measure, mark, and cut at a glance without having to hold other tools at the same time and with just one hand due to its Wall-grip feature which won’t let the level slide from it’s position.
The sturdy and robust build and the multiple features makes this level a functional tool - basically 3 tools in 1 extremely accurate tool.
Featuring three extremely accurate vials for clear and accurate horizontal , Plumb and 45° leveling, the 770 covers all your bases, with a lifetime guarantee for the accuracy of the vials.
Ideal for carpentry, drywall and all finishing and design projects, the 770 allows you to level, measure, mark, and cut at a glance without having to hold other tools at the same time and with just one hand due to its Wall-grip feature which won’t let the level slide from it’s position.
The sturdy and robust build and the multiple features makes this level a functional tool - basically 3 tools in 1 extremely accurate tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 3-3/8" Bi-Metal Hole Saw (MHS54)
- WILLIAMS 1/2" Drive, 11/16" SAE Socket, 8 Points (ST-822)
- POWERNAIL PTACK54P Pneumatic 20-Gauge 3/16 Inch Crown Carpet Tacker Stapler (PTACK54P)
- TEKTON Stubby Combination Wrench Set w/Modular Slotted Organizer, 25-Piece 1/4 - 3/4 in., 6 - 19 mm (WCB95403)
- KAPRO 995 VULCAN 24" The next Generation in Box Levels (995-41X-24)
- KAPRO 995 VULCAN 32" Magnetic The next Generation in Box Levels (995-41X-32M)
- KAPRO 905 CONDOR 24" Magnetic Professional Box Level with OPTIVISION Red (905-41-24M)
- KAPRO 905D Condor Magnetic 72" Digital Level IP65 w/OPTIVISION (905D-72MB)
- KAPRO 905 CONDOR 72" Professional Box Level with OPTIVISION Red (905-41-72)
- KAPRO 905 CONDOR 72" Magnetic Professional Box Level with OPTIVISION Red (905-41-72M)
- SANDS LEVEL & TOOL CO Sands Wood Level Repair Kit (SL011)
- Kapro Box, I-Beam, and Torpedo Levels