Shop All Box, I-Beam, and Torpedo Levels
Kapro
770 EXODUS The Ruler in Levels 32"
Mfr # 770-42-32
Zoro # G002638642
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy <0.0005"/"
- Color Red
- Width 1"
- Application Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects
- Number of Level Vials 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapro
- MFR # 770-42-32
- Zoro # G002638642
- UPC # 739632722096
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 33.5" |
Width | 1" |
Height | 2.38" |
Details
Accuracy | <0.0005"/" |
Color | Red |
Application | Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects |
Number of Level Vials | 3 |
Item | Level |
Type | Box Beam |
Vial Type | Solid Acrylic |
Material | Aluminum |
Standards | VPA Certified |
Increments | 1/16" |
Number of Milled Surfaces | 1 |
Description
Kapro's revolutionary level - the 770 EXODUS is a professional box level with 3 solid acrylic shock-proof vials, a sturdy ruler and straight edge to help you level, measure, mark and cut with only one tool. Its wall grip feature allows for single handed use. This tool makes your work quicker and more accurate, saving you time and money.
Featuring three extremely accurate vials for clear and accurate horizontal , Plumb and 45° leveling, the 770 covers all your bases, with a lifetime guarantee for the accuracy of the vials.
Ideal for carpentry, drywall and all finishing and design projects, the 770 allows you to level, measure, mark, and cut at a glance without having to hold other tools at the same time and with just one hand due to its Wall-grip feature which won’t let the level slide from it’s position.
The sturdy and robust build and the multiple features makes this level a functional tool - basically 3 tools in 1 extremely accurate tool.
Featuring three extremely accurate vials for clear and accurate horizontal , Plumb and 45° leveling, the 770 covers all your bases, with a lifetime guarantee for the accuracy of the vials.
Ideal for carpentry, drywall and all finishing and design projects, the 770 allows you to level, measure, mark, and cut at a glance without having to hold other tools at the same time and with just one hand due to its Wall-grip feature which won’t let the level slide from it’s position.
The sturdy and robust build and the multiple features makes this level a functional tool - basically 3 tools in 1 extremely accurate tool.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS Drywall Joint Tape, Wht, 1-7/8" x 300 ft. (FDW6710-U)
- OLSON SAW BANDSAW BLDE59.5""1/4""14T (WB55759DB)
- IMPERIAL Service Wrench, Nickel, SAE, 6.8 in. L (124-C)
- CRAFTSMAN LED Inspection Mirror (CMMT98345)
- KAPRO 770 EXODUS The Ruler in Levels 48" (770-42-48)
- KAPRO 770 EXODUS The Ruler in Levels 24" (770-42-24)
- KAPRO 175 MaxPro Heavy Duty 24" I-Beam w/45° Vial (175-82-24)
- KAPRO 120 Ergocast Level (120-62-24)
- KAPRO 175 MaxPro Heavy Duty 32" I-Beam w/45° Vial (175-82-32)
- KAPRO 985 APOLLO Heavy-Duty 32" Professional Box Level (985-41X-32)
- SWANSON TOOL 48" Professional I-Beam Level with Gelshock End Caps (SVI480)
- Kapro Levels, Compasses, and Plumb Bobs