Shop All Box, I-Beam, and Torpedo Levels
Kapro
730 Topcast Mason Cast Level 24"
Mfr # 730-24
Zoro # G602638608
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24"
- Accuracy <0.0005"/"
- Color Red
- Width 1"
- Features Strike Pads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapro
- MFR # 730-24
- Zoro # G602638608
- UPC # 739632721808
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 24" |
Width | 1" |
Height | 2" |
Details
Accuracy | <0.0005"/" |
Color | Red |
Features | Strike Pads |
Application | Masonry, tiling, concrete work, cosntruction |
Number of Level Vials | 2 |
Material | Cast Aluminum |
Type | Masonry level |
Vial Type | Solid Acrylic |
Item | Level |
Standards | VPA Certified |
Number of Milled Surfaces | 1 |
Description
Our toughest cast level is designed to withstand the rigors of masonry and tiling work. Molded within the heavy-duty cast aluminum body are 2 anvil strike pads designed for the blows of your trowel or mallet to help level your blocks and tiles. This level is sprayed with an electrostatic powder and then baked with a durable epoxy polyester paint to resist the harsh mortars used in the wet cement trades. Make sure to spray down your level after every use to eliminate a buildup of mortar.
The two vials are hand calibrated to < 0.0005 in/in (0.5 mm/m) and are under a lifetime accuracy guarantee. A drill bit diameter gauge has been designed into the head of the level, and this model comes in several different lengths to match any job.
The two vials are hand calibrated to < 0.0005 in/in (0.5 mm/m) and are under a lifetime accuracy guarantee. A drill bit diameter gauge has been designed into the head of the level, and this model comes in several different lengths to match any job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Putty Knife, Stiff, 3", SS (46A920)
- AVK Expandable Tool, 10-24, Steel (AA181-1024)
- APEX TOOL GROUP 3/8 Drive Impact Extension Bar 10 (84405)
- WESTWARD WESTWARD Cantilever Tool Box, Steel, Red, 17 in W x 8 in D x 8-1/4 in H (10J171)
- KAPRO 995 VULCAN 48" The next Generation in Box Levels (995-41X-48)
- KAPRO 779T Magnetic Aluminum Torpedo Level 10" (779T)
- KAPRO 995 VULCAN 72" The next Generation in Box Levels (995-41X-72)
- KAPRO 770 EXODUS The Ruler in Levels 12" (770-42-12)
- KAPRO 985 APOLLO Heavy-Duty 78" Professional Box Level (985-41X-78)
- KAPRO 985 APOLLO Heavy-Duty 78" Magnetic Professional Box Level (985-41X-78M)
- KAPRO 175 MaxPro Heavy Duty 24" I-Beam w/45° Vial (175-82-24)
- Kapro Levels, Compasses, and Plumb Bobs