Shop All Box, I-Beam, and Torpedo Levels
Kapro
724 Magnetic Cast Toolbox Scafolders Level
Mfr # 724M
Zoro # G202638671
product price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10"
- Color Red
- Width 0.75"
- Application Masonry, tiling, concrete work, cosntruction
- Magnetic/Nonmagnetic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapro
- MFR # 724M
- Zoro # G202638671
- UPC # 739632720351
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 10" |
Width | 0.75" |
Height | 2" |
Details
Color | Red |
Application | Masonry, tiling, concrete work, cosntruction |
Magnetic/Nonmagnetic | Magnetic |
Number of Level Vials | 2 |
Material | Cast Aluminum |
Item | Level |
Type | Scaffolder's Level |
Vial Type | Solid Acrylic |
Standards | VPA Certified |
Number of Milled Surfaces | 1 |
Description
Kapro 724 Cast Aluminum level is well suited for heavy-duty applications. It features break-proof epoxy locked acrylic vials based on Kapro’s unsurpassed accuracy. Hand calibrated to < 0.0005 in/in (0.5 mm/m), Kapro vials have an accuracy guarantee for life.
The 724 is designed with a milled surface for unparalleled precision and include a version featuring extra strong Rare-earth magnets that keep it in place even under the harshest conditions.
The 724 is designed with a milled surface for unparalleled precision and include a version featuring extra strong Rare-earth magnets that keep it in place even under the harshest conditions.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Abrasive Brush, EZ Lock, 120 Grit (EZ472SA)
- DEXTER RUSSELL Linoleum Knife 3 1/2L Blade (52130)
- KRAFT TOOL Stainless Steel Cement Edg, 6" x 4" 3/4"R (CF174)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1803 Steam Oxide HSS RHS/RHC 1/2 (C23649)
- KAPRO 920 Shark Mason's 24" Level w/Plumb Site (920-10-24)
- KAPRO 995 VULCAN 24" Magnetic The next Generation in Box Levels (995-41X-24M)
- KAPRO 985 APOLLO Heavy-Duty 96" Professional Box Level (985-41X-96)
- KAPRO Condor Magnetic 72in Digital Level, IP65 (905DG-72)
- KAPRO 985 APOLLO Heavy-Duty 72" Professional Box Level (985-41X-72)
- KAPRO 929 10" Magnetic Toolbox Level w/Plumb Site (929)
- KAPRO 245 Mini Level w/Angle Finder (245-9)
- Kapro Box, I-Beam, and Torpedo Levels