Shop All Box, I-Beam, and Torpedo Levels
Kapro
720 Supercast Masonry Level 24"
Mfr # 720-10-24
Zoro # G802638644
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24"
- Accuracy <0.0005"/"
- Color Red
- Width 1"
- Features Strike Pads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapro
- MFR # 720-10-24
- Zoro # G802638644
- UPC # 739632314321
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 24" |
Width | 1" |
Height | 1.8" |
Details
Accuracy | <0.0005"/" |
Color | Red |
Features | Strike Pads |
Application | Masonry, tiling, concrete work, cosntruction |
Number of Level Vials | 3 |
Vial Type | Solid Acrylic |
Item | Level |
Type | Masonry level |
Material | Cast Aluminum |
Standards | VPA Certified |
Number of Milled Surfaces | 1 |
Description
Mason’s level must be tough – hammered and dropped, the level has to maintain its accuracy in the toughest working conditions. The Kapro 720 Supercast Masonry Level is a modern-shaped heavy duty mason’s level, innovatively designed with a heavy duty cast trapezoid profile. The 720 can take hit after hit and always keeps its accuracy and integrity.
A finely milled base insures the 720 improves the accuracy of leveling especially when doing tile work by keeping the level directly against the measuring surface.
The 720 features 2 break proof solid acrylic vials with an unprecedented accuracy of 0.0005in/in (0.5mm/m) guaranteed for life.
*The 720 comes in a magnetic version (723), and an adjustable horizontal vial is available on the 12" and 32" lengths.
A finely milled base insures the 720 improves the accuracy of leveling especially when doing tile work by keeping the level directly against the measuring surface.
The 720 features 2 break proof solid acrylic vials with an unprecedented accuracy of 0.0005in/in (0.5mm/m) guaranteed for life.
*The 720 comes in a magnetic version (723), and an adjustable horizontal vial is available on the 12" and 32" lengths.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #39 (C18092)
- ARSENAL BY ERGODYNE Bucket Bag, Bucket, Gray, Canvas (5960)
- KIPP Adjustable Handle, Size: 5 5/8-11X35 Zinc, Black Satin, Comp: Steel (K0116.5A61X35)
- HOUGEN-OGURA 7/16 x 5/8 in. Oblong Punch (76369)
- KAPRO 985 APOLLO Heavy-Duty 72" Professional Box Level (985-41X-72)
- KAPRO 770 EXODUS The Ruler in Levels 32" (770-42-32)
- KAPRO 781 Genesis 36" Box Level (781-41P-36)
- KAPRO 730 Topcast Mason Cast Level 32" (730-32)
- KAPRO 905D Condor Magnetic 24" Digital Level IP65 w/OPTIVISION (905D-24MB-D)
- KAPRO 905 CONDOR 72" Magnetic Professional Box Level with OPTIVISION Red (905-41-72M)
- KAPRO 779T Magnetic Aluminum Torpedo Level 10" (779T)
- Kapro Box, I-Beam, and Torpedo Levels