Shop All Box, I-Beam, and Torpedo Levels
Kapro
720 Supercast Masonry Level 16"
Mfr # 720-10-16
Zoro # G202638602
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 16"
- Accuracy <0.0005"/"
- Color Red
- Width 1"
- Application Masonry, tiling, concrete work, cosntruction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapro
- MFR # 720-10-16
- Zoro # G202638602
- UPC # 739632312228
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 16" |
Width | 1" |
Height | 1.8" |
Details
Accuracy | <0.0005"/" |
Color | Red |
Application | Masonry, tiling, concrete work, cosntruction |
Number of Level Vials | 2 |
Material | Cast Aluminum |
Type | Masonry level |
Vial Type | Solid Acrylic |
Item | Level |
Standards | VPA Certified |
Number of Milled Surfaces | 1 |
Description
Mason’s level must be tough – hammered and dropped, the level has to maintain its accuracy in the toughest working conditions. The Kapro 720 Supercast Masonry Level is a modern-shaped heavy duty mason’s level, innovatively designed with a heavy duty cast trapezoid profile. The 720 can take hit after hit and always keeps its accuracy and integrity.
A finely milled base insures the 720 improves the accuracy of leveling especially when doing tile work by keeping the level directly against the measuring surface.
The 720 features 2 break proof solid acrylic vials with an unprecedented accuracy of 0.0005in/in (0.5mm/m) guaranteed for life.
*The 720 comes in a magnetic version (723), and an adjustable horizontal vial is available on the 12" and 32" lengths.
A finely milled base insures the 720 improves the accuracy of leveling especially when doing tile work by keeping the level directly against the measuring surface.
The 720 features 2 break proof solid acrylic vials with an unprecedented accuracy of 0.0005in/in (0.5mm/m) guaranteed for life.
*The 720 comes in a magnetic version (723), and an adjustable horizontal vial is available on the 12" and 32" lengths.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent Adjustable Wrench Set 3 pc (AC3PC)
- MARTOR Safety Knife, Self-Retracting, Rounded Safety Blade, General Purpose (10130610.02)
- CHICAGO PNEUMATIC 1-5/16" Stroke Air Needle Scaler 4000 bpm (CP7125)
- MILWAUKEE TOOL M18 FORCE LOGIC 15T Crimper Kit (2879-22)
- KAPRO 242-08 Magnetic Cross Level (242-08)
- KAPRO 905 CONDOR 72" Professional Box Level with OPTIVISION Red (905-41-72)
- KAPRO 985 APOLLO Heavy-Duty 24" Magnetic Professional Box Level (985-41X-24M)
- KAPRO 176 Maxpro Magnetic Heavy Duty 72" I-Beam w/45° Vial (176-82-72)
- KAPRO 995 VULCAN 36" The next Generation in Box Levels (995-41X-36)
- KAPRO 929 10" Magnetic Toolbox Level w/Plumb Site (929)
- KAPRO 170 Samson Contractor Heavy Duty 72" I-Beam w/Pumb Site (170-81-72)
- Kapro Box, I-Beam, and Torpedo Levels