Shop All Rulers and Straight Edges
Kapro
630 Telescopic Aluminum Ruler - Metric Graduation 4m
Mfr # 630-4
Zoro # G402668409
product price: $89.29
/ea
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 48"
- Material Aluminum
- Width (In.) 2"
- Color Silver
- Height 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapro
- MFR # 630-4
- Zoro # G402668409
- UPC # 739632000385
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 48" |
Width (In.) | 2" |
Height | 1.5" |
Length | 4 m |
Details
Material | Aluminum |
Color | Silver |
Item | Ruler |
Application | Measure Spaces such as Windows and Doors |
Scale Accuracy | 0.7 mm/m |
Inlaid Bullseye | Yes |
Increments | Cm, decimeters |
Description
A little goes a long way with Kapro’s 630 Telescopic Aluminum Ruler. Built in extensions lock into place with ease and its attachable bulls eye level insures that the pole remains completely vertical. Experience ease of use with height reading at eye level.
The 630 comes with a surveying scale in decimeters on the back, and centimeters on the front.
The 630 comes with a surveying scale in decimeters on the back, and centimeters on the front.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Insulated Phillips Screwdriver #1 Round (6334INS)
- DIABLO Speedemon Red Granite Carbide Tipped Ha (DMARG1190)
- URREA Inspection Mirror 2-1/8X3-1/2" (2373)
- KNIPEX 8" installation Pliers, Ergonomic Grip (13 82 8)
- KAPRO 308 Aluminum Straight Edge - 1/16" 24" (308-24)
- KAPRO 306 Aluminum Ruler w/Conversion Tables-1/16 & mm 12" (306-12)
- KAPRO 313 MEASURE MATE 24" The Ultimate Home-Improvement Tool (313-24 (1))
- KAPRO 318 Electrical Outlet Marker (318)
- KAPRO 816 Laser Add-On for 314 Set & Match System (816)
- KAPRO 313 MEASURE MATE 32" The Ultimate Home-Improvement Tool (313-32)
- STARRETT Rule 6IN (C616R-6)
- Kapro Measuring and Layout Tools