Shop All Tape Measures
Kapro
510 Optivision Imperial/Metric Magnetic Tape Measure 5m
Mfr # 510-5m
Zoro # G602668407
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Graduations 1/16", cm, m
- Blade Length 4.75"
- Length 5m
- Features Magnetic End Hook, Auto-Locking Blade, Rewind Button, Vertical Scale, Horizontal Scale
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapro
- MFR # 510-5m
- Zoro # G602668407
- UPC # 739632723161
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 4.75" |
Length | 5m |
Height | 6" |
Blade Width | 1.88" |
Details
Graduations | 1/16", cm, m |
Item | Tape Measure |
Features | Magnetic End Hook, Auto-Locking Blade, Rewind Button, Vertical Scale, Horizontal Scale |
Material | Plastic |
Measurement Type | Dual Metric & SAE |
Color | White |
Application | Construction, Carpentry, Layout, Framing, Plumbing, Home Improvement, DIY Projects |
Description
510 Optivision is one of the most reliable and useful Tape Measures in the industry. It features a Triple colored, dual scale, double-sided printing for quick and easy horizontal and vertical reading. It has a wide heavy-duty blade Nylon coated and abrasion resistant with a very long reach-out.
The 510 features a Self-locking blade mechanism with a push button rewind.
The 510’s frame is ergonomically designed and is impact resistant.
Designed with a magnetic end hook for a single user sure lock, even at a distance.
This item has a dual scale - Imperial and Metric.
Imperial increments are 32nds, Inch & Feet.
Metric increments are mm, cm & Meter.
The 510 features a Self-locking blade mechanism with a push button rewind.
The 510’s frame is ergonomically designed and is impact resistant.
Designed with a magnetic end hook for a single user sure lock, even at a distance.
This item has a dual scale - Imperial and Metric.
Imperial increments are 32nds, Inch & Feet.
Metric increments are mm, cm & Meter.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Replacement Stripmaster Blades (LB-917)
- WESTWARD Bar Clamp, Steel, Standard Rail, 300lb, 80mm (806EN4)
- BESSEY Sliding Arm Locking Clamp, 8", 4" Cap. (SG4)
- GRAY TOOLS 1-5/8" Strike-free Leverage Wrench, 45° Offset Head (66652)
- KAPRO 510 Optivision Imperial/Metric Magnetic Tape Measure 3m (510-3m)
- KAPRO 510 Optivision Imperial Magnetic Tape Measure 26" (510-26)
- KAPRO 510 Optivision Imperial/Metric Magnetic Tape Measure 8m (510-8m)
- KAPRO 510 Optivision Imperial Magnetic Tape Measure 16" (510-16)
- KESON 25 ft Tape Measure, 1 in Blade (PG1825VMAG)
- KOMELON 100 ft Tape Measure, 1/2 in Blade (8811)
- MABIS 5 ft. Tape Measure, White (35-780-000)
- Kapro Tape Measures