Shop All Box, I-Beam, and Torpedo Levels
Kapro
440-08 Line Level
Mfr # 440-08
Zoro # G102638634
product price: $3.89
/ea
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3"
- Color Red
- Width 0.5"
- Features Hook Attachment, V-Groove
- Application Construction, layout, survey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapro
- MFR # 440-08
- Zoro # G102638634
- UPC # 739632473325
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 3" |
Width | 0.5" |
Height | 1" |
Details
Color | Red |
Features | Hook Attachment, V-Groove |
Application | Construction, layout, survey |
Item | Level |
Vial Type | Cylindrical |
Material | Plastic |
Description
The 440-08 is a perfect addition to every toolbox, or tool belt; it is durable, lightweight and is designed to reduce line sag, for an accurate reading every time. Its unrestricted hooks allow for easy movement and adjustment. It's great for pipe work with its V-groove base.
*Line not included.
*Line not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 20 mm Combination Wrench (18291)
- MARTOR Blades, Box, PK100 (5232.70)
- LENOX Band Saw Blade, 8 ft. 3-3/4 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel (1774971)
- KO-KEN Universal Socket TORX E6 31.9mm 1/4 Sq. Drive (2440T-E6)
- KAPRO 779T Magnetic Aluminum Torpedo Level 10" (779T)
- KAPRO 985D DIGIMAN Professional 48" Magnetic Digital Level (985D-48B)
- KAPRO 175 MaxPro Heavy Duty 36" I-Beam w/45° Vial (175-82-36)
- KAPRO 246 Handy Magnetic Pocket Level, 4-Inch (246M)
- KAPRO 720 Supercast Masonry Level 24" (720-10-24)
- KAPRO 350 Pipe Level Set - 5 Sizes (350)
- STABILA LEVEL CASE YELLOW 80"" (30025)
- Kapro Box, I-Beam, and Torpedo Levels