Shop All Squares, Bevels, and Stair Gauges
Kapro
353 Ledge-It Try & Mitre Square w/Stainless Steel Blade 8"
Mfr # 353-08
Zoro # G302669872
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cast Aluminum
- Features Permanent Markings, Retractable Ledge
- Color Red, Silver
- Length (In.) 8.5"
- Application Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapro
- MFR # 353-08
- Zoro # G302669872
- UPC # 739632723802
- Country of Origin China
- Category Squares, Bevels, and Stair Gauges
Dimensions
Length (In.) | 8.5" |
Height | 0.75" |
Width (In.) | 5.9" |
Length | 08" |
Details
Item | Square |
Material | Cast Aluminum |
Features | Permanent Markings, Retractable Ledge |
Color | Red, Silver |
Application | Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects |
Etching Holes | 10 Degrees, 15 Degrees, 22.5 Degrees, 30 Degrees, 45 Degrees , 50 Degrees |
Increments | 1/16", 1/32" |
Description
“The 353 LEDGE-IT Square is one of the most innovative additions to Kapro’s line of layout tools and is one of the most advanced squares to hit the market in recent years,”
It is a certified 90°durable square, designed for professionals. The 353 features a unique retractable ledge - support which is extremely useful for stabilizing it on any surface.
The 353’s handle is made of cast aluminum with three precision-milled surfaces, 45° and 30° cast-in handle platforms. The stainless-steel ruler has permanently etched gradation for long lasting accuracy. The first 4 inches are incremented 1/32 for fine and accurate measurements, extending to 1/16 of an inch for the remainder of the blade’s length.
The 353’s blade has marking holes at 10°, 15°, 22.5°, 30°, 45°, 50° and 60° for angle marking and includes openings every 1⁄4 inch for fluid and parallel pencil markings.
It is a certified 90°durable square, designed for professionals. The 353 features a unique retractable ledge - support which is extremely useful for stabilizing it on any surface.
The 353’s handle is made of cast aluminum with three precision-milled surfaces, 45° and 30° cast-in handle platforms. The stainless-steel ruler has permanently etched gradation for long lasting accuracy. The first 4 inches are incremented 1/32 for fine and accurate measurements, extending to 1/16 of an inch for the remainder of the blade’s length.
The 353’s blade has marking holes at 10°, 15°, 22.5°, 30°, 45°, 50° and 60° for angle marking and includes openings every 1⁄4 inch for fluid and parallel pencil markings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Brass Striking Hammer, 4 lb., 16" (34703)
- REMCO Small Hand Scoop, Poly, 32 Oz, White (64005)
- HHIP 1 X 12" Shank S-SCLCR16-3 Indexable Boring Bar With Insert (1001-0030)
- HANSEN Fractional Socket Tray for 1/2" Drive Sockets, Orange (1205)
- KAPRO Reliability and accuracy are guaranteed with this stainless steel T-Bevel (303)
- KAPRO 307 Try & Mitre Square w/Stainless Steel Blade 12" (307-12-TMS)
- KAPRO 305 Carpenter & Framing Square 24" (305-24)
- KAPRO 325M Magnetic Lock Combination Square w/Zinc Head (325M)
- KAPRO 353 Ledge-It Try & Mitre Square w/Stainless Steel Blade 12" (353-12)
- KAPRO 305 Carpenter & Framing Square 12" (305-12)
- EMPIRE LEVEL Empire 396 Rafter Square, SAE, Polycast, 12 in L (396)
- Kapro Measuring and Layout Tools