Shop All Box, I-Beam, and Torpedo Levels
Kapro
340 Postrite Magnetic Post Level
Mfr # 340-08
Zoro # G902638605
original price:
$13.79
9% off
new price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.5"
- Accuracy 0.001"/"
- Color Red
- Width 5.12"
- Features Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapro
- MFR # 340-08
- Zoro # G902638605
- UPC # 739632785312
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 7.5" |
Width | 5.12" |
Height | 1.12" |
Details
Accuracy | 0.001"/" |
Color | Red |
Features | Adjustable |
Application | Level posts, signs, fences, mailboxes, etc. |
Magnetic/Nonmagnetic | Magnetic |
Number of Level Vials | 3 |
Item | Post Level |
Vial Type | Cyclindrical |
Material | Plastic |
Description
Standard post levels are forever locked in a rigid shape that limits their use to posts or pipes of a particular diameter, and takes up more room than it needs to in a toolbox.
The patented Kapro 340 Postrite is unique among post levels in that it can be collapsed either by folding it closed like a book or by spreading it flat. It "clicks locked" every 15° allowing the Postrite to be used on pipes or posts of any diameter.
Not only does the Postrite have the advantage of being able to fold closed for easy storage, but it can do what no other post level can – open flat for surface leveling. With magnets for work on ferrous posts and pipes, and strong elastic straps for attaching to wood, aluminum and plastic, it is the most versatile, all-purpose post level on the market.
Hinged “arms” fold into a compact size for easy storage and vial protection
Arms spread out 180° for use as a conventional level
Click-locks every 15°, for especially thin or thick posts
Magnetic strips for attaching to metal, and heavy-duty elastic strap for wooden decking or posts
Polymer body is durable, lightweight, and scratch proof
3 Cylindrical Vials for easy readings
The patented Kapro 340 Postrite is unique among post levels in that it can be collapsed either by folding it closed like a book or by spreading it flat. It "clicks locked" every 15° allowing the Postrite to be used on pipes or posts of any diameter.
Not only does the Postrite have the advantage of being able to fold closed for easy storage, but it can do what no other post level can – open flat for surface leveling. With magnets for work on ferrous posts and pipes, and strong elastic straps for attaching to wood, aluminum and plastic, it is the most versatile, all-purpose post level on the market.
Hinged “arms” fold into a compact size for easy storage and vial protection
Arms spread out 180° for use as a conventional level
Click-locks every 15°, for especially thin or thick posts
Magnetic strips for attaching to metal, and heavy-duty elastic strap for wooden decking or posts
Polymer body is durable, lightweight, and scratch proof
3 Cylindrical Vials for easy readings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Dovetail Bit, 1/2" dia. (22-112)
- HHIP 1/4" R8 End Mill Holder (3900-0112)
- WIDIA Grooving/Parting Insert, WMT-U-PH, Carbide (WMTS188I5P08PH)
- WESTWARD Countersink, 3 FL, 82 Deg, 1/2, HSS (21ML07)
- KAPRO 995 VULCAN 36" The next Generation in Box Levels (995-41X-36)
- KAPRO 770 EXODUS The Ruler in Levels 72" (770-42-72)
- KAPRO 985T - Titan Mason 48" Box Level (985T-41X-48)
- KAPRO 995 VULCAN 24" Magnetic The next Generation in Box Levels (995-41X-24M)
- KAPRO 920 Shark Mason's 24" Level w/Plumb Site (920-10-24)
- KAPRO 770 EXODUS The Ruler in Levels 12" (770-42-12)
- KLEIN TOOLS Magnetic Torpedo Level with Tether Ring (9319RETT)
- Kapro Levels, Compasses, and Plumb Bobs