Shop All Squares, Bevels, and Stair Gauges
Kapro
325M Magnetic Lock Combination Square w/Zinc Head
Mfr # 325M
Zoro # G302669865
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel, zinc
- Color Red, silver
- Application Carpentry, construction, cabinetry, plumbing, home improvement
- Length (In.) 14"
- Height 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapro
- MFR # 325M
- Zoro # G302669865
- UPC # 739632184405
- Country of Origin China
- Category Squares, Bevels, and Stair Gauges
Dimensions
Length (In.) | 14" |
Height | 1" |
Width (In.) | 9" |
Details
Item | Square |
Material | Stainless Steel, zinc |
Color | Red, silver |
Application | Carpentry, construction, cabinetry, plumbing, home improvement |
Includes | (1) Square, (1) Scribe tool |
Features | Permanently Etched, Magnetic Adjustment |
Number of Vials | 1 |
Vial Type | Cyclindrical |
Vial Accuracy | 0.001"/" |
Increments | 1/16", mm |
Description
Kapro's iconic 325 MAGNETIC LOCK Combination Square innovates away the common locking nut with strong magnets that hold the ruler instead. It means that you don’t have to hold the precise measurement steady as you tighten the nut and, of course, don’t have to loosen it when you’re done. You simply push and pull the ruler through the square head’s magnetic field. The magnets create a strong resistance to movement so you can be confident that the ruler will stay where you set it. The magnets hold the sharp scribe in place if you choose to score the work instead of marking it.
Registering and transferring measurements from the board to blade/bit or board to board was never easier; the ruler is made of stainless steel and is permanently etched in inches and centimetres.
The 325 Provides 5 milled sides for superior accuracy and includes easy grip magnet-held stainless steel scribe, easy to read vial, and belt holster.
Registering and transferring measurements from the board to blade/bit or board to board was never easier; the ruler is made of stainless steel and is permanently etched in inches and centimetres.
The 325 Provides 5 milled sides for superior accuracy and includes easy grip magnet-held stainless steel scribe, easy to read vial, and belt holster.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Spring-loaded pin drive impact adaptor 1/2"F X 3/4"M (7652)
- KLEVER Durable Safety Cutter, Magnesium 7 in L (PLS-302XC-30)
- SQUARE D Individual meter socket, ringless socket, lever bypass, 7 jaw with lever bypass and jaw release, OH, UG, 200 A, up to 600 VAC three phase 4W (UTH7213T)
- WIHA Box End Wrench, SAE, 3/8" Head Sz, 12 pt. (21044)
- KAPRO 305 Carpenter & Framing Square 24" (305-24)
- KAPRO 307 Try & Mitre Square w/Stainless Steel Blade 12" (307-12-TMS)
- KAPRO 305 Carpenter & Framing Square 12" (305-12)
- KAPRO 307 Try & Mitre Square w/Stainless Steel Blade 8" (307-08-TMS)
- KAPRO 309 LEDGEND 8" Try & Mitre Square w/Stainless Steel Blade 1/16" (309-08)
- KAPRO 352 Combination Square w/Zinc Head & Stainless Steel Blade (352-12)
- SWANSON Speedlite 8 In. Plastic Rafter Square with Level (TO111)
- Kapro Measuring and Layout Tools