Shop All Squares, Bevels, and Stair Gauges
This Product is Discontinued
Kapro
317 Adjustable Drywall T-Square (Discontinued)
Mfr # 317-48-A (1)
Zoro # G302668417
This Product is Discontinued
Key Features
- Material Aluminum
- Length (In.) 50.35"
- Color Silver
- Markings 30°, 45°, 60°, & 75°
- Features Anodized, Adjustable, Screen Printing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kapro
- MFR # 317-48-A (1)
- Zoro # G302668417
- UPC # 739632720603
- Country of Origin China
- Category Squares, Bevels, and Stair Gauges
Dimensions
Length (In.) | 50.35" |
Height | 2.75" |
Width (In.) | 2.5" |
Details
Item | T-Square |
Material | Aluminum |
Color | Silver |
Markings | 30°, 45°, 60°, & 75° |
Features | Anodized, Adjustable, Screen Printing |
Application | Layout and marking, construction |
Increments | 1/8", 1/16" |
Locking Position | 90 Degrees |
Description
The 317 Adjustable T-Square is designed with a double edged, heavy duty aluminum ruler with an anodized finish.
It's ABS end caps with a revolutionary hands-free holding ledge won’t slip when placed or slide it on an edge of a surface.
The 317 features a sliding head that easily adjusts to any angle and a strong screw lock that keep the head in any position that you set. It also lets you fold the 317 for easy carrying and storage.
The 317 has a durable printed scale along its profile and etched angle markings that will never wear or fade.
All of these make the 317 one of the most popular T-Squares in the world.
It's ABS end caps with a revolutionary hands-free holding ledge won’t slip when placed or slide it on an edge of a surface.
The 317 features a sliding head that easily adjusts to any angle and a strong screw lock that keep the head in any position that you set. It also lets you fold the 317 for easy carrying and storage.
The 317 has a durable printed scale along its profile and etched angle markings that will never wear or fade.
All of these make the 317 one of the most popular T-Squares in the world.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.