Shop All Rulers and Straight Edges
Kapro
314 Set & Match Ruler 36" with Sliding Vials with English Graduations 1/8
Mfr # 314-36
Zoro # G002668403
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 36"
- Material Aluminum
- Width (In.) 2"
- Includes (1) 36" Ruler, (2) Sliding vial markers
- Measurement Type Imperial, centerpoint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapro
- MFR # 314-36
- Zoro # G002668403
- UPC # 739632586445
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 36" |
Width (In.) | 2" |
Height | 1" |
Length | 36" |
Details
Material | Aluminum |
Includes | (1) 36" Ruler, (2) Sliding vial markers |
Measurement Type | Imperial, centerpoint |
Color | Silver |
Item | Ruler |
Application | Home Improvement; Hanging Pictures, Shelves, Mirrors, or Wallpaper |
Compatible With | All Kapro 314 Set and Match Add on Accessories |
Increments | 1/8 in |
Type | 36" Ruler Slider Set |
Description
This item includes Aluminum Ruler along with 2 sliders .
Ruler is available in either 36" or 48" - select the length while adding to your cart
All other accessories are sold separately.
Set shelves perfectly with just one simple tool, and without taking measurements. All you'll need is a Set-a-Match ruler and a pencil. Versatility is the key to this unique product giving it multi purpose applications for jobs at home or work.
Applications
• Setting and aligning shelves, cabinets, mirrors, stencils & wallpaper
• Marking/cutting longer lines on walls, wood, drywall, cardboard
• Marking/cutting angled lines
Ruler is available in either 36" or 48" - select the length while adding to your cart
All other accessories are sold separately.
Set shelves perfectly with just one simple tool, and without taking measurements. All you'll need is a Set-a-Match ruler and a pencil. Versatility is the key to this unique product giving it multi purpose applications for jobs at home or work.
Applications
• Setting and aligning shelves, cabinets, mirrors, stencils & wallpaper
• Marking/cutting longer lines on walls, wood, drywall, cardboard
• Marking/cutting angled lines
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-VAN TOOLS Metric Dowel Pin Puller Set (CV95300)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/16" x 1/2 (CCMG-402-LF)
- GENERAL WIRE SPRING General Wire Coupling Wrench W/ G-Connector (G-CW)
- CRAFTSMAN Sockets, 1/4" Drive 9mm 6 Point Shallow (CMMT43507)
- KAPRO 306 Aluminum Ruler w/Conversion Tables-1/16 & mm 36" (306-36)
- KAPRO 306 Aluminum Ruler w/Conversion Tables-1/16 & mm 12" (306-12)
- KAPRO 313 MEASURE MATE 32" The Ultimate Home-Improvement Tool (313-32)
- KAPRO 314 Set & Match Ruler 36" (314-89-36)
- KAPRO 318 Electrical Outlet Marker (318)
- KAPRO 308 Aluminum Straight Edge - 1/16" 24" (308-24)
- MITUTOYO Flexible Rule, SS, 150 x 12.7mm, 1mm, 0.5mm (182-211)
- Kapro Measuring and Layout Tools