Shop All Rulers and Straight Edges
Kapro
313 MEASURE MATE 48" The Ultimate Home-Improvement Tool
Mfr # 313-48
Zoro # G902669845
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 48.5"
- Material Aluminum
- Width (In.) 1"
- Includes (1) 48" Ruler, (2) Sliding vials, (1) 3-in-1 Drill bit gauge/nail gripper/hang hole
- Measurement Type Imprial, zero center
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapro
- MFR # 313-48
- Zoro # G902669845
- UPC # 739632721037
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 48.5" |
Width (In.) | 1" |
Height | 1" |
Length | 48" |
Details
Material | Aluminum |
Includes | (1) 48" Ruler, (2) Sliding vials, (1) 3-in-1 Drill bit gauge/nail gripper/hang hole |
Measurement Type | Imprial, zero center |
Color | Silver |
Item | Ruler |
Application | Home Improvement; Hanging Pictures, Shelves, Mirrors, or Wallpaper |
Number of Vials | 2 |
Increments | 1/16 in, mm |
Vial Type | Cyclindrical |
Description
Meet your new home improvement best friend. Kapro's 313 Measure Mate is a versatile home improvement tool for decoration, carpentry, electrical, and plumbing jobs.
The Measure Mate is a sturdy triangular level and straight edge ruler, with sliding markers and knife guide. It features zero and center point scales, Three screened scales: Imperial, Imperial Center, Metric plus standard plumbing and electrical scales. A convenient sliding knife guide, detachable nail gripper and drill bit diameter gauge make it easier and quicker to do the job right.
The Measure Mate is the ideal tool for home improvement jobs like leveling pictures & mirrors, setting cabinets & shelves, cutting & aligning wallpaper, and positioning power sockets & faucets.
All screened scales measure up to the levels.
The Measure Mate is a sturdy triangular level and straight edge ruler, with sliding markers and knife guide. It features zero and center point scales, Three screened scales: Imperial, Imperial Center, Metric plus standard plumbing and electrical scales. A convenient sliding knife guide, detachable nail gripper and drill bit diameter gauge make it easier and quicker to do the job right.
The Measure Mate is the ideal tool for home improvement jobs like leveling pictures & mirrors, setting cabinets & shelves, cutting & aligning wallpaper, and positioning power sockets & faucets.
All screened scales measure up to the levels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Blade (328-3X)
- INSIZE Angle Gage Set, Unfinished, Range 5 to 90" (4807)
- IRWIN EXTRACTR SCRW STR 9/16"" (53607)
- MAYHEW Concave Pneumatic Hammer, 6" (31964)
- KAPRO 314 Set & Match Ruler 36" with Sliding Vials with English Graduations 1/8 (314-36)
- KAPRO 308 Aluminum Straight Edge - 1/16" 48" (308-48)
- KAPRO 313 MEASURE MATE 32" The Ultimate Home-Improvement Tool (313-32)
- KAPRO 306 Aluminum Ruler w/Conversion Tables-1/16 & mm 36" (306-36)
- KAPRO 314 Set & Match Ruler 36" (314-89-36)
- KAPRO 308 Aluminum Straight Edge - 1/16" 24" (308-24)
- HOLEX Flexible steel rule, stainless, matte finished, Overall length: 150mm (461800 150)
- Kapro Rulers and Straight Edges