Shop All Rulers and Straight Edges
Kapro
313 MEASURE MATE 32" The Ultimate Home-Improvement Tool
Mfr # 313-32
Zoro # G202669835
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 34.5"
- Material Aluminum
- Width (In.) 1.25"
- Includes (1) Ruler, (2) Sliding markers, (1) 3-in-1 Drill bit gauge, nail gripper, hang hole
- Measurement Type Imperial, centerpoint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapro
- MFR # 313-32
- Zoro # G202669835
- UPC # 739632722782
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 34.5" |
Width (In.) | 1.25" |
Height | 1.5" |
Length | 32" |
Details
Material | Aluminum |
Includes | (1) Ruler, (2) Sliding markers, (1) 3-in-1 Drill bit gauge, nail gripper, hang hole |
Measurement Type | Imperial, centerpoint |
Color | Silver |
Item | Ruler |
Application | Home Improvement; Hanging Pictures, Shelves, Mirrors, or Wallpaper |
Vial Type | Cylindrical |
Vial Accuracy | 0.001"/" |
Number of Vials | 2 |
Increments | 1/16 in, mm |
Description
Meet your new home improvement best friend. Kapro's 313 Measure Mate is a versatile home improvement tool for decoration, carpentry, electrical, and plumbing jobs.
The Measure Mate is a sturdy triangular level and straight edge ruler, with sliding markers and knife guide. It features zero and center point scales, Three screened scales: Imperial, Imperial Center, Metric plus standard plumbing and electrical scales. A convenient sliding knife guide, detachable nail gripper and drill bit diameter gauge make it easier and quicker to do the job right.
The Measure Mate is the ideal tool for home improvement jobs like leveling pictures & mirrors, setting cabinets & shelves, cutting & aligning wallpaper, and positioning power sockets & faucets.
All screened scales measure up to the levels.
The Measure Mate is a sturdy triangular level and straight edge ruler, with sliding markers and knife guide. It features zero and center point scales, Three screened scales: Imperial, Imperial Center, Metric plus standard plumbing and electrical scales. A convenient sliding knife guide, detachable nail gripper and drill bit diameter gauge make it easier and quicker to do the job right.
The Measure Mate is the ideal tool for home improvement jobs like leveling pictures & mirrors, setting cabinets & shelves, cutting & aligning wallpaper, and positioning power sockets & faucets.
All screened scales measure up to the levels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA BELT, K970/16 III (544976307)
- CTA MANUFACTURING $4-Pc Spark Plug Socket Set Euro (CTA2030)
- DRILL AMERICA 31/64" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F31/64)
- DEWALT 20V MAX* XR(R) Brushless Cordless 3-Speed Oscillating Multi-Tool Kit (2.0 Ah Battery) (DCS356D1)
- KAPRO 816 Laser Add-On for 314 Set & Match System (816)
- KAPRO 313 MEASURE MATE 48" The Ultimate Home-Improvement Tool (313-48)
- KAPRO 814 Prolaser Set-A-Shelf -36" Set & Match Ruler w/Laser (814)
- KAPRO 313 MEASURE MATE 24" The Ultimate Home-Improvement Tool (313-24 (1))
- KAPRO 630 Telescopic Aluminum Ruler - Metric Graduation 4m (630-4)
- KAPRO 308 Aluminum Straight Edge - 1/16" 48" (308-48)
- KRAFT TOOL BuckEye Straightedge 1-1/2" x 1-1, 4 ft. (CC891)
- Kapro Measuring and Layout Tools