Shop All Welding Accessories
Kapro
312 Cutting Edge 36" w/Handle - 1/16 & mm
Mfr # 312-36
Zoro # G702668420
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Length 36"
- Overall Height 1.8"
- Application Marking in carpentry, plumbing, construction, home improvement, layout, DIY
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapro
- MFR # 312-36
- Zoro # G702668420
- UPC # 739632724052
- Country of Origin China
- Category Welding Accessories
Dimensions
Length | 36" |
Overall Height | 1.8" |
Width | 2.25" |
Details
Item | Ruler |
Material | Aluminum |
Color | Silver |
Application | Marking in carpentry, plumbing, construction, home improvement, layout, DIY |
Finish | Anodized |
Weight | 6.4 oz |
Scale Accuracy | 0.7 mm/m |
Description
When it comes to longevity, the 312 Cutting Edge goes the distance. Made of premium anodized aluminum for a protective double finish, markings are shielded under a wear-resistant, UV cured screen. Accurate to 0.7 mm/m, any 312 length you choose will give you a high quality measure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCOTEC ER4043 .035 1# Spool Alum MIG Wire (404301035)
- MILLER ELECTRIC Contact Tip, FasTip, 0.052-3/64, PK10 (223019)
- OATEY Solder Rosin Core 60/40 1Oz (53023)
- THERMAL DYNAMICS Cut Guide Kit, For Straight Line Cutting (7-8910)
- FORNEY Cylinder to Regulator Adapter, CGA-520 to CGA-510 (87805)
- GENTEC SPARK LIGHTERS & REPLACEMENT FLINTS, Single-Flint Spark Lighter (25-300)
- LINCOLN ELECTRIC Rod Storage Container (KH550)
- XTRWELD 04 in Clamp, F, 600 PSI, Standard Pad, Steel Chrome (TCFF040600LD)
- THERMAL DYNAMICS Radius/Roller Cut Guide Kit, 3 - 28.75 In (7-7501)
- SHURLITE Single Flint Renewals, Universal (3021X)
- LINCOLN ELECTRIC Trigger Assembly (9SS21002)
- Kapro Welding Accessories